Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PH-0309 Recessed Folding Pull Handle Steel | AD8MXY 4LAP3

MONROE PMP PH-0309 Recessed Folding Pull Handle Steel

Item: AD8MXY Model: PH-0309Cross Ref: 4LAP3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Folding Pull Handle
ColorBlack
Cutout Height3.906"
Cutout Width5 3/4"
FinishMatte
Grip Dia.3/4"
HardwareNot Included
Load RatedNo
MaterialSteel
Mounting Hole Center To Center3 3/4"
Mounting TypeUnthreaded Through Holes
Operating Temp.-40°F to +150°F
Projection0.656"
Screw Size#10
Vert. Mounting Hole Ctr. To Ctr.5"
Cutout Depth3 29/32"
Cutout Length3 29/32"
Folding TypeFolding
Grip ShapeRound
Handle ShapeRing
Includes HardwareHardware Not Included
Includes PlatePlate Included
Load Rated (y/n)Load Rated
Material FamilySteel
Mounting Hole Center To Center - Vertical5"
Overall Length7"
Overall Width5"
Projection TypeRecessed

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)1.78
Ship length (cm)13.46
Ship width (cm)19.81
HS code8302423065
Country of OriginTW

Product Variants

ProductModelMaterialFinishProjectionCutout WidthColorCutout HeightMounting Hole Center To CenterVert. Mounting Hole Ctr. To Ctr.Price
MONROE PMP PH-0303 Recessed Folding Pull Handle Steel | AD8MXR 4LAN6 PH-0303ZincPolish3/8"2.812"Silver2.328"3"5"€3.18
MONROE PMP PH-0304 Recessed Folding Pull Handle Polished | AD8MXT 4LAN7 PH-0304Stainless SteelPolish3/8"1 1/8"Silver1 1/2"3"1 7/8"€13.33
MONROE PMP PH-0305 Recessed Folding Pull Handle Polished | AD8MXU 4LAN8 PH-0305Stainless SteelPolish0.344"1 1/4"Silver1.391"1 1/2"1 3/4"€5.64
MONROE PMP PH-0306 Recessed Folding Pull Handle Polished | AD8MXV 4LAN9 PH-0306Stainless SteelPolish3/8"1 3/4"Silver2.062"3"2.562"€6.71
MONROE PMP PH-0307 Recessed Folding Pull Handle Steel | AD8MXW 4LAP1 PH-0307ZincPolish0.297"5.062"Silver3"3"4"€6.68
MONROE PMP PH-0310 Recessed Folding Pull Handle Polished | AD8MXZ 4LAP4 PH-0310Stainless SteelPolish0.312"2.172"Silver1.641"2.187"2 1/4"€7.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0309 Recessed Folding Pull Handle Steel
€22.37 /unit