Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MONROE PMP PH-0310 Recessed Folding Pull Handle Polished | AD8MXZ 4LAP4

MONROE PMP PH-0310 Recessed Folding Pull Handle Polished

Item: AD8MXZ Model: PH-0310Cross Ref: 4LAP4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Folding Pull Handle
ColorSilver
Cutout Height1.641"
Cutout Width2.172"
FinishPolish
GradeGrade 304
Grip Dia.0.234"
HardwareNot Included
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center2.187"
Mounting TypeUnthreaded Through Holes
Projection0.312"
Screw Size#8
Vert. Mounting Hole Ctr. To Ctr.2 1/4"
Cutout Depth1 5/8"
Cutout Length1 5/8"
Folding TypeFolding
Grip ShapeRectangular
Grip Width7/32"
Handle ShapeRing
Includes HardwareHardware Not Included
Includes PlatePlate Included
Load Rated (y/n)Load Rated
Material FamilyStainless Steel
Mounting Hole Center To Center - Vertical2 1/4"
Overall Length3"
Overall Width2 1/4"
Projection TypeRecessed

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)8.89
HS code8302416015
Country of OriginTW

Product Variants

ProductModelMaterialFinishProjectionCutout WidthColorCutout HeightMounting Hole Center To CenterVert. Mounting Hole Ctr. To Ctr.Price
MONROE PMP PH-0303 Recessed Folding Pull Handle Steel | AD8MXR 4LAN6 PH-0303ZincPolish3/8"2.812"Silver2.328"3"5"€3.18
MONROE PMP PH-0304 Recessed Folding Pull Handle Polished | AD8MXT 4LAN7 PH-0304Stainless SteelPolish3/8"1 1/8"Silver1 1/2"3"1 7/8"€13.33
MONROE PMP PH-0305 Recessed Folding Pull Handle Polished | AD8MXU 4LAN8 PH-0305Stainless SteelPolish0.344"1 1/4"Silver1.391"1 1/2"1 3/4"€5.64
MONROE PMP PH-0306 Recessed Folding Pull Handle Polished | AD8MXV 4LAN9 PH-0306Stainless SteelPolish3/8"1 3/4"Silver2.062"3"2.562"€6.71
MONROE PMP PH-0307 Recessed Folding Pull Handle Steel | AD8MXW 4LAP1 PH-0307ZincPolish0.297"5.062"Silver3"3"4"€6.68
MONROE PMP PH-0309 Recessed Folding Pull Handle Steel | AD8MXY 4LAP3 PH-0309SteelMatte0.656"5 3/4"Black3.906"3 3/4"5"€17.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0310 Recessed Folding Pull Handle Polished
€10.94 /unit