MOLDED FIBERGLASS 9231085136 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTE 1NTP3

MOLDED FIBERGLASS 9231085136 Nesting Container 9 3/4 Inch Length 150 Lb

Item: AB2TTE Model: 9231085136Cross Ref: 1NTP3
In Stock

Get it by Friday, Jun 13

€20.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNesting Container
ColorGray
FinishSmooth
Inside Height4 3/8"
Inside Length9"
Inside Width8 3/8"
Load Capacity150 lbs.
MaterialFiberglass Reinforced Composite
Outside Height4 1/2"
Outside Length9 3/4"
Outside Width9 1/4"
Volume0.19 cu. ft.
Body ColorGray
Includes LidNo
Maximum Ambient Temperature250°F
Minimum Ambient Temperature-60°F
Overall Height4 1/2"
Overall Length9 3/4"
Overall Width9 1/4"
Resistant ToAlkaline Solutions, Cutting Oils, Detergents, Mild Acids
StackableYes
Stacking Capacity2500 lbs.
Storage Capacity1.42 gal.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)11.43
Ship length (cm)23.88
Ship width (cm)23.88
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityOutside HeightOutside LengthOutside WidthVolumeFinishPrice
MOLDED FIBERGLASS 9201085136 Nesting Container 11 3/4 Inch Length 200 Lb | AB2TRR 1NTL9 9201085136Gray200 lbs.4 1/8"11 3/4"8 3/4"0.2 cu. ft.Smooth€26.73
MOLDED FIBERGLASS 9201085269 Nesting Container 11 3/4 Inch Length 200 Lb | AB2TRT 1NTN1 9201085269White200 lbs.4 1/8"11 3/4"8 3/4"0.2 cu. ft.Smooth€29.41
MOLDED FIBERGLASS 9211085136 Nesting Container 6 1/8 Inch Length 150 Lb | AB2TRW 1NTN4 9211085136Gray150 lbs.2 1/8"6 1/8"4 7/8"0.03 cu. ft.Smooth€11.13
MOLDED FIBERGLASS 9211085269 Nesting Container 6 1/8 Inch Length 150 Lb | AB2TRX 1NTN5 9211085269White150 lbs.2 1/8"6 1/8"4 7/8"0.03 cu. ft.Smooth€11.13
MOLDED FIBERGLASS 9221085136 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTA 1NTN8 9221085136Gray150 lbs.2 1/8"9 3/4"6 1/8"0.05 cu. ft.Smooth€21.25
MOLDED FIBERGLASS 9221085269 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTB 1NTN9 9221085269White150 lbs.2 1/8"9 3/4"6 1/8"0.05 cu. ft.Smooth€21.25
MOLDED FIBERGLASS 9231085269 Nesting Container 9 3/4 Inch Length 150 Lb | AB2TTF 1NTP4 9231085269White150 lbs.4 1/2"9 3/4"9 1/4"0.19 cu. ft.Smooth€20.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 9231085136 Nesting Container 9 3/4 Inch Length 150 Lb
€20.40 /unit