EATON E57-30GU15-A1AB | BJ3CAY

EATON E57-30GU15-A1AB Inductive Proximity Sensor, Straight, 200 mA Max Ac, Unshielded

Item: BJ3CAY Model: E57-30GU15-A1AB
In Stock

Get it by Tuesday, Jun 17

€242.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
Connection3-Pin Dual Key Micro Connector
Contact Configuration2-wire DC, NC
Contact Rating200 mA at 250V AC
Enclosure MaterialBrass
Input Voltage20-250V AC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length1.18"
Max. Ac Current200 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Product Height1 1/2"
Product NameEaton E57 Inductive Proximity Sensor
Product Width1.18"
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-30GU15-A1AB Inductive Proximity Sensor, Straight, 200 mA Max Ac, Unshielded
€242.27 /unit