MOLDED FIBERGLASS 8020085269 Stack Container 16-1/2 x 11-3/5 x 4-5/8 White | AC8BBV 39H986

MOLDED FIBERGLASS 8020085269 Stack Container 16-1/2 x 11-3/5 x 4-5/8 White

Item: AC8BBV Model: 8020085269Cross Ref: 39H986
In Stock

Get it by Friday, Jun 13

€28.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Capacity0.4 cu. ft.
ColorWhite
FinishSmooth
Height4 5/8"
Inside Bottom Depth4 1/2"
Inside Bottom Length14 5/8"
Inside Bottom Width10 1/2"
Inside Height4 1/2"
Inside Length14 5/8"
Inside Width10 1/2"
Length16 1/2"
Load Capacity200 lbs.
MaterialFiberglass Reinforced Thermoset Composite
No. Of Cases12
Outside Top Depth4 5/8"
Outside Top Length16 1/2"
Outside Top Width11 3/8"
Outside Width11 3/8"
Stacking Capacity1400 lbs.
Temp. Range-60°F to +250°F
Width11 3/8"
Body ColorWhite
Includes LidNo
Maximum Ambient Temperature250°F
Minimum Ambient Temperature-60°F
Overall Height4 5/8"
Overall Length16 1/2"
Overall Width11 3/8"
Resistant ToAlkaline Solutions, Cutting Oils, Detergents, Mild Acids
StackableYes
Storage Capacity2.99 gal.

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)11.75
Ship length (cm)41.91
Ship width (cm)28.89
HS code3923100000
Country of OriginUS

Product Details:

    • Outer Height (4-5/8")
    • Outer Length (16-1/2")

Product Variants

ProductModelColorLoad CapacityStacking CapacityHeightOutside Top DepthOutside Top LengthOutside Top WidthInside Bottom WidthPrice
MOLDED FIBERGLASS 8700085136 Stacking Container Hd L 25 3/4 D 3 Gray | AB3QEF 1UTX1 8700085136Gray400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White | AB3QEJ 1UTX4 8700085269White400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8750085136 Stacking Container Hd L 25 3/4 Gray | AB3QEM 1UTX7 8750085136Gray400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€44.39
MOLDED FIBERGLASS 8750085269 Stacking Container Hd L 25 3/4 White | AB3QEQ 1UTY1 8750085269White400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€65.44
MOLDED FIBERGLASS 8800085136 Stacking Container Hd L 25 3/4 D 6 Gray | AB3QEU 1UTY4 8800085136Gray400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8800085269 Stacking Container Hd L 25 3/4 D 6 White | AB3QEW 1UTY7 8800085269White400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White | AC8BBM 39H979 8147085269White150 lbs.1050 lbs.2 3/8"2 3/8"20 3/4"11 1/4"9 3/4"€43.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8020085269 Stack Container 16-1/2 x 11-3/5 x 4-5/8 White
€28.96 /unit