Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White | AB3QEJ 1UTX4

MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White

Item: AB3QEJ Model: 8700085269Cross Ref: 1UTX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Capacity0.63 cu. ft.
ColorWhite
FinishSmooth
Inside Bottom Depth2 7/8"
Inside Bottom Length23 7/8"
Inside Bottom Width15 7/8"
Load Capacity400 lbs.
MaterialFiberglass Reinforced Composite
No. Of Cases6
Outside Top Depth3"
Outside Top Length25 3/4"
Outside Top Width17 3/4"
Stacking Capacity3500 lbs.
Temp. Range-60°F to +250°F
TypeHeavy Duty Industrial
Body ColorWhite
Overall Height3"
Overall Length25 3/4"
Overall Width17 3/4"
StackableYes
Storage Capacity4.71 gal.

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)7.62
Ship length (cm)65.53
Ship width (cm)45.21
HS code7019391090
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityStacking CapacityHeightOutside Top DepthOutside Top LengthOutside Top WidthInside Bottom WidthPrice
MOLDED FIBERGLASS 8700085136 Stacking Container Hd L 25 3/4 D 3 Gray | AB3QEF 1UTX1 8700085136Gray400 lbs.3500 lbs.-3"25 3/4"17 3/4"15 7/8"€60.64
MOLDED FIBERGLASS 8750085136 Stacking Container Hd L 25 3/4 Gray | AB3QEM 1UTX7 8750085136Gray400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€44.39
MOLDED FIBERGLASS 8750085269 Stacking Container Hd L 25 3/4 White | AB3QEQ 1UTY1 8750085269White400 lbs.3500 lbs.-4 1/2"25 3/4"17 3/4"15 7/8"€65.44
MOLDED FIBERGLASS 8800085136 Stacking Container Hd L 25 3/4 D 6 Gray | AB3QEU 1UTY4 8800085136Gray400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8800085269 Stacking Container Hd L 25 3/4 D 6 White | AB3QEW 1UTY7 8800085269White400 lbs.3500 lbs.-6"25 3/4"17 3/4"15 7/8"€74.22
MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White | AC8BBM 39H979 8147085269White150 lbs.1050 lbs.2 3/8"2 3/8"20 3/4"11 1/4"9 3/4"€43.95
MOLDED FIBERGLASS 8147085136 Stack Container 20-3/4 x 11-1/4 x 2-3/8 Gray | AC8BBN 39H980 8147085136Gray150 lbs.1050 lbs.2 3/8"2 3/8"20 3/4"11 1/4"9 3/4"€43.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White
€64.89 /unit