MKT FASTENING P4375SP Concrete/Masonry Screw, Grade C, Steel Anchor, 1/4 Inch Anchor Dia. | CG8YBW 44ZT53

MKT FASTENING P4375SP 44ZT53 Masonry Screw, 3/16 In Drill Bit Size, Steel, 1480 lbs. UTS, Gr. C, Phillips, 3 3/4 In Anchor Lg.

Item: CG8YBW Model: P4375SPCross Ref: 44ZT53
Limited Availability
€21.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasonry Screw
Anchor Dia.1/4"
Anchor Length3 3/4"
Compatible MaterialMasonry
Drill Bit Size3/16"
Drive TypePhillips
Edge Distance3"
FeaturesCorrosion Resistant
FinishBlue Ruspert
GradeGrade C
Head Dia.0.484252"
Head Height3/16"
Head StyleFlat Phillips
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
IncludesDrill Bit
MaterialSteel
Max. Material Thickness2 3/4"
Min. Embedment1"
Min. Installation Depth1"
RemovableRemovable
Screw Size1/4"
Screw TypeConcrete Screw
Seismic ApprovedNo
System Of MeasurementImperial
Thread Length2 1/4"
Tip TypeSelf Threading
Ultimate Shear1568 lbs.
Ultimate Tension1480 lbs.

Shipping Info:

Country of OriginVaries

Product Details:

    • Material Handling, Racking, Shelving

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING P4375SP 44ZT53 Masonry Screw, 3/16 In Drill Bit Size, Steel, 1480 lbs. UTS, Gr. C, Phillips, 3 3/4 In Anchor Lg.
€21.60 /unit