Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 3316000 Expansion Anchor 5/8 x 2 1/2 Inch - Pack Of 25 | AB6QKW 22A664

MKT FASTENING 3316000 Expansion Anchor, Lag Screw, 2 1/2 In Lg., 5/8 In Drill Size, Zn Alloy, 25 Pk

Item: AB6QKW Model: 3316000Cross Ref: 22A664
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Anchor
Drill Size5/8"
Length2 1/2"
MaterialZinc Alloy
TypeLag Screw Expansion Anchor
Bolt Or Rod Size3/8"
Compatible MaterialMasonry
Drill Bit Size5/8"
FinishPlain
Industry StandardsGSA Spec FF-S-325C Group II, Type 1, Class 1, GSA Spec FF-S-325C Group II, Type 1, Class 2
Minimum Hole Depth2 1/2"
Minimum Installation Depth2 1/2"
Overall Length2 1/2"
Screw Size3/8"
Thread Size3/8"
Thread TypeCoarse
Ultimate Shear Strength (4,000 Psi Concrete)1850 lbs.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)3.05
Ship length (cm)9.91
Ship width (cm)11.94
HS code7316000000
Country of OriginTW

Product Variants

ProductModelDrill SizeMaterialTypePkg. Qty.Price
MKT FASTENING 3304000 Expansion Anchor 1/2 x 1 Inch - Pack Of 25 | AB6QKP 22A658 33040001/2"Zinc AlloyLag Screw Expansion Anchor25€22.66
MKT FASTENING 3305000 Expansion Anchor 1/2 x 1 1/4 Inch - Pack Of 25 | AB6QKQ 22A659 33050001/2"Zinc AlloyLag Screw Expansion Anchor25€25.78
MKT FASTENING 3306000 Expansion Anchor 5/8 x 1 3/4 Inch - Pack Of 25 | AB6QKR 22A660 33060005/8"Zinc AlloyLag Screw Expansion Anchor25€48.60
MKT FASTENING 3308000 Expansion Anchor 3/4 x 2 Inch - Pack Of 25 | AB6QKT 22A661 33080003/4"Zinc AlloyLag Screw Expansion Anchor25€54.39
MKT FASTENING 3314000 Expansion Anchor 1/2 x 1 1/2 Inch - Pack Of 25 | AB6QKU 22A662 33140001/2"Zinc AlloyLag Screw Expansion Anchor25€22.26
MKT FASTENING 3315000 Expansion Anchor 1/2 x 1 3/4 Inch - Pack Of 25 | AB6QKV 22A663 33150001/2"Zinc AlloyLag Screw Expansion Anchor25€30.87
MKT FASTENING 3318000 Expansion Anchor 3/4 x 3 Inch - Pack Of 25 | AB6QKX 22A665 33180003/4"Zinc AlloyLag Screw Expansion Anchor25€74.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 3316000 Expansion Anchor, Lag Screw, 2 1/2 In Lg., 5/8 In Drill Size, Zn Alloy, 25 Pk
€63.84 /pack