BOSTON GEAR 231D-14 Hollow Output Shaft Helical Reducer, 14:1 Ratio, No Base

Item: AK6YJR Model: 231D-14
Limited Availability
€3,224.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Assembly TypesNo Base
Base/mounting AttachmentNo Base
Input Motor Hp3.00 HP at AGMA Service Class I
Input Power3.00 hp
Input StyleNo Flange (projecting shaft)
Max Output Torque Capacity1,500 in lb
Output Bore/shaft Diameter1.4375 in
Output Speed121.0 RPM
Pre-lubricatedNo
Rated Efficiency96%
Ratio14:1
Recommended LubricationKlubersynth UH1 6-460
Reduction Type200 Series Parallel Shaft
TypeNo Base / No Input Flange
Weight57.100 lb

Shipping Info:

Ship weight (kg) 25.695
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpInput RpmTypeOutput TypeFinishMaterialMounting TypePrice
BOSTON GEAR 221D-10 | AK6YHV 221D-10--------€2,355.18
BOSTON GEAR 221D-14 | AK6YHX 221D-14--------€2,355.18
BOSTON GEAR 221D-20 | AK6YHY 221D-20--------€2,355.18
BOSTON GEAR 221D-24 | AK6YHZ 221D-24--------€2,355.18
BOSTON GEAR 221S-4 | AK6YJB 221S-44:12 1/50 hp431 RPMSingle Reduction Non FlangedHollow Bore ShaftStandard PaintCast IronNo Base€1,942.10
BOSTON GEAR 226D-10 | AK6YJD 226D-1010:12 9/10 hp178 RPMDouble Reduction Non FlangedHollow Bore ShaftStandard PaintCast IronNo Base€2,826.61
BOSTON GEAR 226D-14 | AK6YJE 226D-14--------€2,826.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 231D-14 Hollow Output Shaft Helical Reducer, 14:1 Ratio, No Base
€3,224.75 /unit