Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2812414 Wedge Anchor Galvanised Steel 1/2x4 1/4 - Pack Of 10 | AB6KPJ 21U986

MKT FASTENING 2812414 Wedge Anchor, 1/2 In - 13 Thread Size, 4 1/4 In Anchor Lg., 3 In Thread Lg., Galv, 10 Pk

Item: AB6KPJ Model: 2812414Cross Ref: 21U986
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/2"
Anchor Length4 1/4"
FinishGalvanized
IncludesNut And Washer
MaterialSteel
Max. Work Thickness2"
Min. Embedment2 1/4"
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Ultimate Shear6828 lbs.
Ultimate Tension5068 lbs.
Ultimate Tension In 3000 Psi Concrete4120 lbs.
Ultimate Tension In 4000 Psi Concrete5068 lbs.
Wedge Anchor TypeStandard
Compatible MaterialConcrete
Drill Bit Size1/2"
Icc Approved For Cracked ConcreteNo
Material Grade/classGrade 2
Maximum Installation Torque50 lbs.-ft.
Maximum Material Thickness1 1/2"
Minimum Installation Depth2 1/4"
Minimum Material Thickness4"
Nut Width0.75"
Overall Length4 1/4"
Ultimate Shear Strength (4,000 Psi Concrete)6828 lbs.

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.79
Ship length (cm)12.19
Ship width (cm)11.68
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2814134 Wedge Anchor Galvanised Steel 1/4x1 3/4 - Pack Of 20 | AB6KNY 21U976 28141341/4"-201 3/4"1/4"Galvanized7/8"1 1/8"5/8"1015 lbs.20€26.59
MKT FASTENING 2814214 Wedge Anchor Galvanised Steel 1/4x2 1/4 - Pack Of 20 | AB6KNZ 21U977 28142141/4"-202 1/4"1/4"Galvanized1 3/8"1 1/8"1 1/8"1015 lbs.20€29.72
MKT FASTENING 2838214 Wedge Anchor Galvanised Steel 3/8x2 1/4 - Pack Of 20 | AB6KPB 21U979 28382143/8"-162 1/4"3/8"Galvanized1 3/16"1 5/8"5/8"2367 lbs.20€41.40
MKT FASTENING 2838234 Wedge Anchor Galvanised Steel 3/8x2 3/4 - Pack Of 20 | AB6KPC 21U980 28382343/8"-162 3/4"3/8"Galvanized1 5/8"1 5/8"1 1/8"2367 lbs.20€45.29
MKT FASTENING 2838300 Wedge Anchor Galvanised Steel 3/8x3 - Pack Of 20 | AB6KPD 21U981 28383003/8"-163"3/8"Galvanized1 7/8"1 5/8"1 3/8"2367 lbs.20€45.53
MKT FASTENING 2838334 Wedge Anchor Galvanised Steel 3/8x3 3/4 - Pack Of 20 | AB6KPE 21U982 28383343/8"-163 3/4"3/8"Galvanized2 5/8"1 5/8"2 1/8"5203 lbs.20€50.74
MKT FASTENING 2838500 Wedge Anchor Galvanised Steel 3/8x5 - Pack Of 20 | AB6KPF 21U983 28385003/8"-165"3/8"Galvanized4"1 5/8"3 3/8"5203 lbs.20€61.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2812414 Wedge Anchor, 1/2 In - 13 Thread Size, 4 1/4 In Anchor Lg., 3 In Thread Lg., Galv, 10 Pk
€39.18 /pack