Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2658312 Wedge Anchor Zinc Plated 5/8x3 1/2 Pk5 | AB6KKE 21U889

MKT FASTENING 2658312 Wedge Anchor, 5/8 In - 11 Thread Size, 3 1/2 In Anchor Lg., 1 5/8 In Thread Lg., Gr. 2, 3/4 In Max. Work Thk., 5 Pk

Item: AB6KKE Model: 2658312Cross Ref: 21U889
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.5/8"
Anchor Length3 1/2"
FinishZinc Plated
GradeGrade 2
IncludesNut And Washer
MaterialSteel
Max. Work Thickness3/4"
Min. Embedment2 3/4"
System Of MeasurementImperial
Thread Length1 5/8"
Thread Size5/8"-11
Ultimate Shear9659 lbs.
Ultimate Tension5556 lbs.
Ultimate Tension In 3000 Psi Concrete5486 lbs.
Ultimate Tension In 4000 Psi Concrete5556 lbs.
Wedge Anchor TypeStandard
Anchor Diameter5/8"
Compatible MaterialConcrete
Display Qty5
Drill Bit Size5/8"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
Industry StandardsFM Approved, ICC ESR-3782 C-STL, ZP 1/4” SS, ROHS Compliant Except for Grade 5, UL Listed
Material Grade/classGrade 2
Maximum Installation Torque75 lbs.-ft.
Maximum Material Thickness1/8"
Maximum Ultimate Shear Strength9659 lbs.
Maximum Ultimate Tension Strength5556 lbs.
Minimum Installation Depth2 3/4"
Minimum Installation Torque40 lbs.-ft.
Minimum Material Thickness4"
Nut Width0.9375"
Overall Length3 1/2"
Seismic ApprovedNo
Ultimate Shear Strength (4,000 Psi Concrete)9659 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)5556 lbs.
Washer Outside Diameter1.312"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.79
Ship length (cm)12.19
Ship width (cm)10.67
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2614134 Wedge Anchor Zinc Plated 1/4x1 3/4 - Pack Of 20 | AB6KJR 21U877 26141341/4"-201 3/4"1/4"Zinc Plated7/8"1 1/8"5/8"1015 lbs.20€20.83
MKT FASTENING 2614214 Wedge Anchor Zinc Plated 1/4x2 1/4 - Pack Of 20 | AB6KJT 21U878 26142141/4"-202 1/4"1/4"Zinc Plated1 3/8"1 1/8"1 1/8"1015 lbs.20€23.06
MKT FASTENING 2638214 Wedge Anchor Zinc Plated 3/8x2 1/4 - Pack Of 20 | AB6KJU 21U879 26382143/8"-162 1/4"3/8"Zinc Plated1 3/16"1 5/8"5/8"2367 lbs.20€27.09
MKT FASTENING 2638234 Wedge Anchor Zinc Plated 3/8x2 3/4 - Pack Of 20 | AB6KJV 21U880 26382343/8"-162 3/4"3/8"Zinc Plated1 5/8"1 5/8"1 1/8"2367 lbs.20€29.03
MKT FASTENING 2638300 Wedge Anchor Zinc Plated 3/8x3 - Pack Of 20 | AB6KJW 21U881 26383003/8"-163"3/8"Zinc Plated1 7/8"1 5/8"1 3/8"2367 lbs.20€33.31
MKT FASTENING 2638334 Wedge Anchor Zinc Plated 3/8x3 3/4 - Pack Of 20 | AB6KJX 21U882 26383343/8"-163 3/4"3/8"Zinc Plated2 5/8"1 5/8"2 1/8"5203 lbs.20€35.74
MKT FASTENING 2638500 Wedge Anchor Zinc Plated 3/8x5 - Pack Of 20 | AB6KJY 21U883 26385003/8"-165"3/8"Zinc Plated4"1 5/8"3 3/8"5203 lbs.20€45.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2658312 Wedge Anchor, 5/8 In - 11 Thread Size, 3 1/2 In Anchor Lg., 1 5/8 In Thread Lg., Gr. 2, 3/4 In Max. Work Thk., 5 Pk
€31.96 /unit