Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2614134 Wedge Anchor Zinc Plated 1/4x1 3/4 - Pack Of 20 | AB6KJR 21U877

MKT FASTENING 2614134 Wedge Anchor, 1/4 In - 20 Thread Size, 1 3/4 In Anchor Lg., 7/8 In Thread Lg., Gr. 2, 5/8 In Max. Work Thk., 20 Pk

Item: AB6KJR Model: 2614134Cross Ref: 21U877
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/4"
Anchor Length1 3/4"
FinishZinc Plated
GradeGrade 2
IncludesNut And Washer
MaterialSteel
Max. Work Thickness5/8"
Min. Embedment1 1/8"
System Of MeasurementImperial
Thread Length7/8"
Thread Size1/4"-20
Ultimate Shear1472 lbs.
Ultimate Tension1173 lbs.
Ultimate Tension In 3000 Psi Concrete1173 lbs.
Ultimate Tension In 4000 Psi Concrete1015 lbs.
Wedge Anchor TypeStandard
Compatible MaterialConcrete
Drill Bit Size1/4"
Icc Approved For Cracked ConcreteNo
Material Grade/classGrade 2
Maximum Installation Torque10 lbs.-ft.
Maximum Material Thickness3/8"
Minimum Installation Depth1 1/8"
Minimum Material Thickness4"
Nut Width0.4375"
Overall Length1 3/4"
Ultimate Shear Strength (4,000 Psi Concrete)1472 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.52
Ship length (cm)13.46
Ship width (cm)10.67
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2614214 Wedge Anchor Zinc Plated 1/4x2 1/4 - Pack Of 20 | AB6KJT 21U878 26142141/4"-202 1/4"1/4"Zinc Plated1 3/8"1 1/8"1 1/8"1015 lbs.20€23.06
MKT FASTENING 2638214 Wedge Anchor Zinc Plated 3/8x2 1/4 - Pack Of 20 | AB6KJU 21U879 26382143/8"-162 1/4"3/8"Zinc Plated1 3/16"1 5/8"5/8"2367 lbs.20€27.09
MKT FASTENING 2638234 Wedge Anchor Zinc Plated 3/8x2 3/4 - Pack Of 20 | AB6KJV 21U880 26382343/8"-162 3/4"3/8"Zinc Plated1 5/8"1 5/8"1 1/8"2367 lbs.20€29.03
MKT FASTENING 2638300 Wedge Anchor Zinc Plated 3/8x3 - Pack Of 20 | AB6KJW 21U881 26383003/8"-163"3/8"Zinc Plated1 7/8"1 5/8"1 3/8"2367 lbs.20€33.31
MKT FASTENING 2638334 Wedge Anchor Zinc Plated 3/8x3 3/4 - Pack Of 20 | AB6KJX 21U882 26383343/8"-163 3/4"3/8"Zinc Plated2 5/8"1 5/8"2 1/8"5203 lbs.20€35.74
MKT FASTENING 2638500 Wedge Anchor Zinc Plated 3/8x5 - Pack Of 20 | AB6KJY 21U883 26385003/8"-165"3/8"Zinc Plated4"1 5/8"3 3/8"5203 lbs.20€45.53
MKT FASTENING 2612234 Wedge Anchor Zinc Plated 1/2x2 3/4 - Pack Of 10 | AB6KJZ 21U884 26122341/2"-132 3/4"1/2"Zinc Plated1 1/2"2 1/4"1/2"5068 lbs.10€23.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2614134 Wedge Anchor, 1/4 In - 20 Thread Size, 1 3/4 In Anchor Lg., 7/8 In Thread Lg., Gr. 2, 5/8 In Max. Work Thk., 20 Pk
€20.83 /pack