WILTON TOOLS 1800S-12 F-Clamp Spark-Duty Hex Head 5-1/2 Inch Throat Depth | AJ2FYV 49P359

WILTON TOOLS 86210 1800S-12 F-Clamp Spark-Duty Hex Head 5-1/2 Inch Throat Depth

Item: AJ2FYV Model: 86210Cross Ref: 49P359 / 1800S-12
In Stock

Get it by Thursday, Jun 12

€67.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemF-Clamp
Bar MaterialExtruded Steel
Bar Thickness15/32"
Bar Width1"
Handle MaterialSteel
Load Capacity1800 lbs.
Max. Jaw Opening12"
Nominal Rail Size1" x 15/32"
Pad TypeReplaceable, V Groove
Swivel TypeHex Head
Throat Depth5 1/2"
TypeSpark Duty
Clamping Force1800 lbs.
Duty RatingMedium Duty
Jaw Opening - Maximum12"
Jaw Pad TypeSwivel
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.08
Ship length (cm)44.45
Ship width (cm)20.32
Country of OriginTW

Product Variants

ProductModelMax. Jaw OpeningThroat DepthPad TypeLoad CapacityBar ThicknessNominal Rail SizeBar WidthNominal Clamping PressurePrice
WILTON TOOLS MMS-4 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYH 49P348 860004"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€20.45
WILTON TOOLS MMS-8 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYJ 49P349 860108"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€23.05
WILTON TOOLS MMS-12 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYK 49P350 8602012"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€28.36
WILTON TOOLS 660S-8 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYL 49P351 861008"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€39.33
WILTON TOOLS 660S-12 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYM 49P352 8611012"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€43.57
WILTON TOOLS 660S-18 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYN 49P353 8612018"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€50.18
WILTON TOOLS 1200S-8 F-Clamp Spark-Duty Hex Head 4-3/4 inch Throat Depth | AJ2FYP 49P354 861308"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€56.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 86210 1800S-12 F-Clamp Spark-Duty Hex Head 5-1/2 Inch Throat Depth
€67.81 /unit