Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2612512 Wedge Anchor Zinc Plated 1/2x5 1/2 - Pack Of 10 | AB6KKC 21U887

MKT FASTENING 2612512 Wedge Anchor, 1/2 In - 13 Thread Size, 5 1/2 In Anchor Lg., 4 In Thread Lg., Gr. 2, 10 Pk

Item: AB6KKC Model: 2612512Cross Ref: 21U887
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/2"
Anchor Length5 1/2"
FinishZinc Plated
GradeGrade 2
IncludesNut And Washer
MaterialSteel
Max. Work Thickness1"
Min. Embedment2 1/4"
System Of MeasurementImperial
Thread Length4"
Thread Size1/2"-13
Ultimate Shear6828 lbs.
Ultimate Tension5772 lbs.
Ultimate Tension In 3000 Psi Concrete4608 lbs.
Ultimate Tension In 4000 Psi Concrete5772 lbs.
Wedge Anchor TypeStandard

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.29
Ship length (cm)17.02
Ship width (cm)13.21
HS code7316000000
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2614134 Wedge Anchor Zinc Plated 1/4x1 3/4 - Pack Of 20 | AB6KJR 21U877 26141341/4"-201 3/4"1/4"Zinc Plated7/8"1 1/8"5/8"1015 lbs.20€20.83
MKT FASTENING 2614214 Wedge Anchor Zinc Plated 1/4x2 1/4 - Pack Of 20 | AB6KJT 21U878 26142141/4"-202 1/4"1/4"Zinc Plated1 3/8"1 1/8"1 1/8"1015 lbs.20€23.06
MKT FASTENING 2638214 Wedge Anchor Zinc Plated 3/8x2 1/4 - Pack Of 20 | AB6KJU 21U879 26382143/8"-162 1/4"3/8"Zinc Plated1 3/16"1 5/8"5/8"2367 lbs.20€27.09
MKT FASTENING 2638234 Wedge Anchor Zinc Plated 3/8x2 3/4 - Pack Of 20 | AB6KJV 21U880 26382343/8"-162 3/4"3/8"Zinc Plated1 5/8"1 5/8"1 1/8"2367 lbs.20€29.03
MKT FASTENING 2638300 Wedge Anchor Zinc Plated 3/8x3 - Pack Of 20 | AB6KJW 21U881 26383003/8"-163"3/8"Zinc Plated1 7/8"1 5/8"1 3/8"2367 lbs.20€33.31
MKT FASTENING 2638334 Wedge Anchor Zinc Plated 3/8x3 3/4 - Pack Of 20 | AB6KJX 21U882 26383343/8"-163 3/4"3/8"Zinc Plated2 5/8"1 5/8"2 1/8"5203 lbs.20€35.74
MKT FASTENING 2638500 Wedge Anchor Zinc Plated 3/8x5 - Pack Of 20 | AB6KJY 21U883 26385003/8"-165"3/8"Zinc Plated4"1 5/8"3 3/8"5203 lbs.20€45.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2612512 Wedge Anchor, 1/2 In - 13 Thread Size, 5 1/2 In Anchor Lg., 4 In Thread Lg., Gr. 2, 10 Pk
€30.97 /pack