Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2516000 Wedge Anchor Grade 5 1 x 6 Inch - Pack Of 10 | AD8HKZ 4KHW5

MKT FASTENING 2516000 Wedge Anchor, 1 In - 8 Thread Size, 6 In Anchor Lg., 2 1/4 In Thread Lg., 1 In Anchor Dia., 1/2 In Max. Work Thk., 10 Pk

Item: AD8HKZ Model: 2516000Cross Ref: 4KHW5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1"
Anchor Length6"
FinishZinc Plated
GradeGrade 2
IncludesNut And Washer
MaterialSteel
Max. Work Thickness1/2"
Min. Embedment4 1/2"
System Of MeasurementImperial
Thread Length2 1/4"
Thread Size1"-8
Ultimate Shear28023 lbs.
Ultimate Tension15829 lbs.
Ultimate Tension In 4000 Psi Concrete15829 lbs.
Wedge Anchor TypeStandard
Anchor Diameter1"
Compatible MaterialConcrete
Display Qty10
Drill Bit Size1"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
Industry StandardsFM Approved, ICC ESR-3782 C-STL, ZP 1/4” SS, ROHS Compliant Except for Grade 5, UL Listed
Material Grade/classGrade 5
Maximum Installation Torque250 lbs.-ft.
Maximum Material Thickness1/2"
Maximum Ultimate Shear Strength28023 lbs.
Maximum Ultimate Tension Strength15829 lbs.
Minimum Installation Depth4 1/2"
Minimum Installation Torque150 lbs.-ft.
Minimum Material Thickness5"
Nut Width1.5"
Overall Length6"
Seismic ApprovedNo
Ultimate Shear Strength (4,000 Psi Concrete)28023 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)15829 lbs.
Washer Outside Diameter2"

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)8.38
Ship length (cm)26.67
Ship width (cm)13.72
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2614134 Wedge Anchor Zinc Plated 1/4x1 3/4 - Pack Of 20 | AB6KJR 21U877 26141341/4"-201 3/4"1/4"Zinc Plated7/8"1 1/8"5/8"1015 lbs.20€20.83
MKT FASTENING 2614214 Wedge Anchor Zinc Plated 1/4x2 1/4 - Pack Of 20 | AB6KJT 21U878 26142141/4"-202 1/4"1/4"Zinc Plated1 3/8"1 1/8"1 1/8"1015 lbs.20€23.06
MKT FASTENING 2638214 Wedge Anchor Zinc Plated 3/8x2 1/4 - Pack Of 20 | AB6KJU 21U879 26382143/8"-162 1/4"3/8"Zinc Plated1 3/16"1 5/8"5/8"2367 lbs.20€27.09
MKT FASTENING 2638234 Wedge Anchor Zinc Plated 3/8x2 3/4 - Pack Of 20 | AB6KJV 21U880 26382343/8"-162 3/4"3/8"Zinc Plated1 5/8"1 5/8"1 1/8"2367 lbs.20€29.03
MKT FASTENING 2638300 Wedge Anchor Zinc Plated 3/8x3 - Pack Of 20 | AB6KJW 21U881 26383003/8"-163"3/8"Zinc Plated1 7/8"1 5/8"1 3/8"2367 lbs.20€33.31
MKT FASTENING 2638334 Wedge Anchor Zinc Plated 3/8x3 3/4 - Pack Of 20 | AB6KJX 21U882 26383343/8"-163 3/4"3/8"Zinc Plated2 5/8"1 5/8"2 1/8"5203 lbs.20€35.74
MKT FASTENING 2638500 Wedge Anchor Zinc Plated 3/8x5 - Pack Of 20 | AB6KJY 21U883 26385003/8"-165"3/8"Zinc Plated4"1 5/8"3 3/8"5203 lbs.20€45.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2516000 Wedge Anchor, 1 In - 8 Thread Size, 6 In Anchor Lg., 2 1/4 In Thread Lg., 1 In Anchor Dia., 1/2 In Max. Work Thk., 10 Pk
€226.44 /unit