Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 905409 Spc Cable 80 Inch For 570/543/575/572 | AB4PZA 1ZRN8

MITUTOYO 905409 Spc Cable 80 Inch For 570/543/575/572

Item: AB4PZA Model: 905409Cross Ref: 1ZRN8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSPC Connecting Cable
Cable Length80"
For Use WithCalipers, Depth Gauges, Height Gauges, Indicators, Scale Unit, Thickness Gauges
Instrument Connection TypeStraight
Length80"
Brand And SeriesMitutoyo
Cable Length:2 m
For Instrument Manufacturer Model Number192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX
Package Quantity1

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)18.54
Ship length (cm)4.06
Ship width (cm)3.05
HS code8544429000
Country of OriginJP

Product Variants

ProductModelCable LengthInstrument Connection TypeNumber Of PinsPinsPrice
MITUTOYO 905338 Spc Cable 40 Inch For 570/543/575/572 | AB4PYZ 1ZRN7 90533840"Straight--€56.76
MITUTOYO 936937 Spc Cable 40 Inch For 543 Idf Series | AB4PZB 1ZRN9 93693740"---€73.79
MITUTOYO 937387 Spc Cable 40 Inch 6 Pins 164/468/568 | AB4PZC 1ZRP1 93738740"-66€79.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 905409 Spc Cable 80 Inch For 570/543/575/572
€78.65 /unit