Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 905338 Spc Cable 40 Inch For 570/543/575/572 | AB4PYZ 1ZRN7

MITUTOYO 905338 Spc Cable 40 Inch For 570/543/575/572

Item: AB4PYZ Model: 905338Cross Ref: 1ZRN7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSPC Connecting Cable
Cable Length40"
For Use WithCalipers, Depth Gauges, Height Gauges, Indicators, Scale Unit, Thickness Gauges
Instrument Connection TypeStraight
Length40"
Brand And SeriesMitutoyo
For Instrument Manufacturer Model Number192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX
Package Quantity1

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)18.54
Ship length (cm)4.06
Ship width (cm)3.05
HS code8544429000
Country of OriginJP

Product Variants

ProductModelCable LengthInstrument Connection TypeNumber Of PinsPinsPrice
MITUTOYO 905409 Spc Cable 80 Inch For 570/543/575/572 | AB4PZA 1ZRN8 90540980"Straight--€68.16
MITUTOYO 936937 Spc Cable 40 Inch For 543 Idf Series | AB4PZB 1ZRN9 93693740"---€73.79
MITUTOYO 937387 Spc Cable 40 Inch 6 Pins 164/468/568 | AB4PZC 1ZRP1 93738740"-66€79.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 905338 Spc Cable 40 Inch For 570/543/575/572
€69.75 /unit