Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 505-743J D8 Inch Tx, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation | CT3QZB

MITUTOYO 505-743J D8 Inch Tx, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation

Item: CT3QZB Model: 505-743JCross Ref: 787DJ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Accuracy-0.002" to +0.002"
Caliper Dial ColorBlack
Case TypeCase
Dial ColorBlack
Dial Graduation0.001"
Dimension TypeInch
Includes CaseYes
Jaw Actuation TypeSlide
Jaw Depth40 mm
Jaw MaterialCarbide Tipped
Jaw ShapeInside, Outside
Long Form Calibration CertificateNo
MaterialPlastic
Max. Measurement8"
Maximum Measurement8"
MeasurementsFour Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Min. Measurement0.0"
Minimum MeasurementNot Applicable
Range Per Revolution0.1"
Shockproof DialYes
Caliper MaterialPlastic
Maximum Measurement - Inch8"
Minimum Measurement - Inch0"
Range0" to 8"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimension TypeDial ColorJaw DepthRangeAccuracyJaw Actuation TypeJaw MaterialDial GraduationPrice
MITUTOYO 505-731 Dial Caliper 2mm/Rev | AA8AHE 16X242 505-731MetricYellow50 mm0 mm to 200 mm----€213.70
MITUTOYO 505-745 Dial Caliper 2mm/Rev | AA8AHF 16X243 505-745MetricYellow64 mm0 mm to 300 mm-0.04 mm to +0.04 mmThumb WheelStainless Steel-€320.44
MITUTOYO 505-742-51 Dial Caliper 6 Inch 0.100/Rev Blue Face | AB4PZJ 1ZRR7 505-742-51ImperialBlue1.57"0" to 6"----€157.64
MITUTOYO 505-749 Dial Caliper 12 Inch 0.200/Rev White Face | AB4PZK 1ZRR9 505-749ImperialWhite2 13/25"0" to 12"-0.002" to +0.002"Thumb WheelStainless Steel0.001"€339.34
MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert | AC6VAB 36J685 505-745CERTMetricYellow2.52 mm0 mm to 300 mm----€394.65
MITUTOYO 505-675-52 Dial Caliper 6 Inch Purple 0.100/Rev | AD6XPJ 4CGJ2 505-675-52InchPurple1.57"0" to 6"----€152.75
MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev | AD6XPK 4CGJ3 505-742-53ImperialGreen1.57"0" to 6"----€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 505-743J D8 Inch Tx, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation
€241.44 /unit