Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 505-737 Dial Caliper, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation | CT3QZC

MITUTOYO 505-737 Dial Caliper, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation

Item: CT3QZC Model: 505-737Cross Ref: 54GE78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Accuracy-0.002" to +0.002"
Caliper Dial ColorWhite
Case TypeCase
Depth Rod ShapeRectangular
Dial ColorWhite
Dial Graduation0.001"
Dimension TypeInch
Graduations0.001"
Included CertificationCertificate Of Inspection
IncludesFitted Plastic Case
Includes Bezel LockYes
Includes CaseYes
Includes Locking NutYes
Jaw Actuation TypeThumb Wheel
Jaw Depth50 mm
Jaw Depth Upper Jaw24.5 mm
Jaw MaterialStainless Steel
Long Form Calibration CertificateNo
MaterialStainless Steel
Max. Measurement8"
Maximum Measurement8"
MeasurementsFour Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Min. Measurement0.0"
Range Per Revolution0.1"
Shockproof DialYes
Caliper MaterialStainless Steel
Jaw Depth - Upper Jaw24.5 mm
Maximum Measurement - Inch8"
Range0" to 8"
StandardsJIS B 7507

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)33.27
Ship width (cm)14.48
Country of OriginJP

Product Variants

ProductModelDimension TypeDial ColorJaw DepthRangeAccuracyJaw Actuation TypeJaw MaterialDial GraduationPrice
MITUTOYO 505-731 Dial Caliper 2mm/Rev | AA8AHE 16X242 505-731MetricYellow50 mm0 mm to 200 mm----€213.70
MITUTOYO 505-745 Dial Caliper 2mm/Rev | AA8AHF 16X243 505-745MetricYellow64 mm0 mm to 300 mm-0.04 mm to +0.04 mmThumb WheelStainless Steel-€320.44
MITUTOYO 505-742-51 Dial Caliper 6 Inch 0.100/Rev Blue Face | AB4PZJ 1ZRR7 505-742-51ImperialBlue1.57"0" to 6"----€157.64
MITUTOYO 505-749 Dial Caliper 12 Inch 0.200/Rev White Face | AB4PZK 1ZRR9 505-749ImperialWhite2 13/25"0" to 12"-0.002" to +0.002"Thumb WheelStainless Steel0.001"€339.34
MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert | AC6VAB 36J685 505-745CERTMetricYellow2.52 mm0 mm to 300 mm----€394.65
MITUTOYO 505-675-52 Dial Caliper 6 Inch Purple 0.100/Rev | AD6XPJ 4CGJ2 505-675-52InchPurple1.57"0" to 6"----€152.75
MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev | AD6XPK 4CGJ3 505-742-53ImperialGreen1.57"0" to 6"----€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 505-737 Dial Caliper, 0 Inch To 8 Inch Range, +/-0.002 Inch Accuracy, 0.001 Inch Dial Graduation
€381.11 /unit