Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 186-107 Radius Gage, 30 Leaves | CT3RCR

MITUTOYO 186-107 Radius Gage, 30 Leaves

Item: CT3RCR Model: 186-107Cross Ref: 39X275
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGage
Dimension TypeAngle
Number Of Leaves30
Sizes Included5 mm To 25 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of LeavesSizes IncludedDimension TypePrice
MITUTOYO 186-104 Radius Gage, 16 Leaves | CT3RCN 186-10416-Angle€57.61
MITUTOYO 186-110 Radius Gage, 18 Leaves | CT3RCP 186-110184 mm To 6 mmAngle€60.82
MITUTOYO 186-902 Radius Gage, 26 Leaves | CT3RCQ 186-902265 mm To 13 mmAngle€188.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 186-107 Radius Gage, 30 Leaves
€109.16 /unit