Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U26456.013.0050 Tap Sheet Metal Screw K-Lath #6-20 1/2 inch PK100 | AG2GYB 31JM24

GRAINGER U26456.013.0050 Tapping Sheet Metal Screw, 1/2 In Lg., 2/25 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, K Lath, Steel, 100 Pk

Item: AG2GYB Model: U26456.013.0050Cross Ref: 31JM24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.0.262"
Head Height2/25"
Head TypeK Lath
Length1/2"
MaterialSteel
Point TypeAB
Screw Size#6
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeTypeTip TypeDrive SizePoint TypeHead TypeDrive TypeMaterialPkg. Qty.Price
GRAINGER U26456.013.0037 Tap Sheet Metal Screw K-Lath #6-20 3/8 inch PK100 | AG2GYA 31JM23 U26456.013.0037#6StandardPointed#2ABK LathPhillipsSteel100€2.23
GRAINGER U26456.013.0075 Tap Sheet Metal Screw K-Lath #6-20 3/4 Inch PK100 | AG2GYC 31JM25 U26456.013.0075#6StandardPointed#2ABK LathPhillipsSteel100€13.89
GRAINGER U26456.016.0050 Tap Sheet Metal Screw K-Lath #8-18 1/2 inch PK100 | AG2GYD 31JM26 U26456.016.0050#8StandardPointed#2ABK LathPhillipsSteel100€3.98
GRAINGER U26456.016.0056 Tap Sheet Metal Screw K-Lath #8-18 9/16in PK100 | AG2GYE 31JM27 U26456.016.0056#8StandardPointed#2ABK LathPhillipsSteel100€4.44
GRAINGER U26456.016.0075 Tap Sheet Metal Screw K-Lath #8-18 3/4 Inch PK100 | AG2GYF 31JM28 U26456.016.0075#8StandardPointed#2ABK LathPhillipsSteel100€4.96
GRAINGER U26456.016.0100 Tap Sheet Metal Screw K-Lath #8-18 1 inch PK100 | AG2GYG 31JM29 U26456.016.0100#8StandardPointed#2ABK LathPhillipsSteel100€5.47
GRAINGER U26456.016.0125 Tap Sheet Metal Screw K-Lath #8-18 1-1/4 inch PK100 | AG2GYH 31JM30 U26456.016.0125#8StandardPointed#2ABK LathPhillipsSteel100€6.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U26456.013.0050 Tapping Sheet Metal Screw, 1/2 In Lg., 2/25 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, K Lath, Steel, 100 Pk
€3.59 /unit