Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 1411AB Dial Drop .001-.25Inb2, 0 To 0.25 Inch Range, Balanced/Continuous Reading, 40 mm Dial Size | CT3QXT

MITUTOYO 1411AB Dial Drop 0.001-.25lnb2, 0 To 0.25 Inch Range, Balanced/Continuous Reading, 40 mm Dial

Item: CT3QXT Model: 1411ABCross Ref: 787DJ0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance
Accuracy-0.001" to +0.001"
Back TypeFlat Non Removable Lug
Bearing TypePlain
Bezel LockYes
Contact Point Dia.3 mm
Contact Point ShapeCurved
Dial Reading0 to 50
Dial Size40 mm
Dimension TypeInch
Included CertificationCertificate Of Inspection
IncludesBezel Clamp
Includes CaseNo
Long Form Calibration CertificateNo
Maximum Measurement1/4"
Min. Measurement0.001"
Range0" to 0.25"
Range Per Revolution0.1"
ReadingBalanced, Continuous
Stem Dia.3/8"
Stem Thread Size#4-48
Maximum Measurement - Inch1/4"
Minimum Measurement - Inch0.001"
StandardsANSI/AGD

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeReadingRange Per RevolutionBack TypeDial SizeContact Point Dia.GraduationsDimension TypePrice
MITUTOYO 1410s Dial Indicator 0.001 Grad 0-0.25 Inch Wh | AA8YBH 1ARB1 1410s1/4"Continuous0.1"Lug1.61"1/4"0.001"-€141.34
MITUTOYO 1410S-10CERT Dial Indicator 1 Agd 1 0.250 Inch Nist | AC6VAH 36J692 1410S-10CERT0" to 0.25"Continuous0.1"Lug1.57"1/4"0.001"-€215.71
MITUTOYO 1803S-10 Dial Indicator 0.0001 Grad 0-0.025 White | AD6XQR 4CGP2 1803S-100" to 0.025"Balanced0.01"Lug1.61"1/4"0.0001"-€207.65
MITUTOYO 1410S-10 Dial Indicator Agd 1 0.250 In | AE9YDM 6NRA4 1410S-100" to 0.25"Continuous0.1"Lug1.57"1/4"0.001"-€146.05
MITUTOYO 1411S Dial Indicator 0.001 x 0.250 Inch 0-50-0 Lug | AE9YDN 6NRA5 1411S0" to 0.25"Balanced0.1"Lug1.57"1/4"0.001"-€139.12
MITUTOYO 1410AB-10 Dial Indicator, Range 0 To 0.25 Inch, Back Type Flat, Reading Continuous, 0-100 Dial Reading | CH6HUT 783RZ9 1410AB-100" to 0.25"Continuous0.1"Flat40 mm4 mm0.001"Imperial€156.94
MITUTOYO 1671AB Dial Indicator, 0 Inch To 0.1 Inch Range, Balanced Reading, 0-20-0 Dial Reading, Agd 1 | CT3QZM 1671AB0" to 0.1"Balanced1/25"Flat40 mm3 mm0.0005"Inch€159.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 1411AB Dial Drop 0.001-.25lnb2, 0 To 0.25 Inch Range, Balanced/Continuous Reading, 40 mm Dial
€156.32 /unit