Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 1410s Dial Indicator 0.001 Grad 0-0.25 Inch Wh | AA8YBH 1ARB1

MITUTOYO 1410s Dial Indicator 0.001 Grad 0-0.25 Inch Wh

Item: AA8YBH Model: 1410sCross Ref: 1ARB1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€168.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeLug
Bearing TypeNon Jeweled
BezelKnurled
Bezel TypeKnurled
ColorWhite
Contact Point Dia.1/4"
Dial ColorWhite
Dial Size1.61"
Graduations0.001"
Range1/4"
Range Per Revolution0.1"
ReadingContinuous
Agd NumberAGD 1
Bezel LockNo
Case TypeBox
Contact Point ShapeCurved
Dimension TypeInch
Included CertificationCertificate of Inspection
Includes CaseNo
Maximum Measurement - Inch1/4"
Non-magneticYes
Operation TypePlunger
Shock ResistantNo
StandardsAGD, ANSI
Stem Dia.0.375"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.84
HS code9026806000
Country of OriginJP

Product Variants

ProductModelRangeReadingRange Per RevolutionBack TypeDial SizeContact Point Dia.GraduationsDimension TypePrice
MITUTOYO 1410S-10CERT Dial Indicator 1 Agd 1 0.250 Inch Nist | AC6VAH 36J692 1410S-10CERT0" to 0.25"Continuous0.1"Lug1.57"1/4"0.001"-€215.71
MITUTOYO 1803S-10 Dial Indicator 0.0001 Grad 0-0.025 White | AD6XQR 4CGP2 1803S-100" to 0.025"Balanced0.01"Lug1.61"1/4"0.0001"-€207.65
MITUTOYO 1410S-10 Dial Indicator Agd 1 0.250 In | AE9YDM 6NRA4 1410S-100" to 0.25"Continuous0.1"Lug1.57"1/4"0.001"-€146.05
MITUTOYO 1411S Dial Indicator 0.001 x 0.250 Inch 0-50-0 Lug | AE9YDN 6NRA5 1411S0" to 0.25"Balanced0.1"Lug1.57"1/4"0.001"-€139.12
MITUTOYO 1410AB-10 Dial Indicator, Range 0 To 0.25 Inch, Back Type Flat, Reading Continuous, 0-100 Dial Reading | CH6HUT 783RZ9 1410AB-100" to 0.25"Continuous0.1"Flat40 mm4 mm0.001"Imperial€156.94
MITUTOYO 1411AB Dial Drop .001-.25Inb2, 0 To 0.25 Inch Range, Balanced/Continuous Reading, 40 mm Dial Size | CT3QXT 1411AB0" to 0.25"Balanced, Continuous0.1"Flat Non Removable Lug40 mm3 mm-Inch€146.74
MITUTOYO 1671AB Dial Indicator, 0 Inch To 0.1 Inch Range, Balanced Reading, 0-20-0 Dial Reading, Agd 1 | CT3QZM 1671AB0" to 0.1"Balanced1/25"Flat40 mm3 mm0.0005"Inch€159.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 1410s Dial Indicator 0.001 Grad 0-0.25 Inch Wh
€168.88 /unit