Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 1CNX4 Street Elbow 22 1/2 Degree 1 1/2 Inch Pvc Wh | AA9EBB

APPROVED VENDOR 1CNX4 Street Elbow 22 1/2 Degree 1 1/2 Inch Pvc Wh

Item: AA9EBB Model: 1CNX4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 22-1/2 Degrees
Body MaterialPVC
ColorWhite
Connection TypeHub x Spigot
Max. Temp.140°F
Pipe Size1 1/2"
ScheduleDWV
ApplicationDWV
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter1 7/8"
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length1 3/4"
Pipe Fitting MaterialPVC
Specific Fitting Shape22.5° Street Elbow
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Temp. Range-20°F to 140°F

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)19.81
Ship length (cm)35.56
Ship width (cm)20.57
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1CNX5 Street Elbow 22 1/2 Degree 2 Inch Pvc Wh | AA9EBC 1CNX52"DWVWhiteHub x Spigot140°FPVC€9.80
MUELLER INDUSTRIES 1CNX6 Street Elbow 22 1/2 Degree 3 Inch Pvc Wh | AA9EBD 1CNX63"DWVWhiteHub x Spigot140°FPVC€15.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CNX4 Street Elbow 22 1/2 Degree 1 1/2 Inch Pvc Wh
€14.65 /unit