Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT219 Screwdriver, #3 Tip Size, 11 Inch Length, 6 Inch Shank Length, Cushion Grip | CT3NXX

MILWAUKEE MT219 Screwdriver, #3 Tip Size, 11 Inch Length, 6 Inch Shank Length, Cushion Grip

Item: CT3NXX Model: MT219Cross Ref: 798KX3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
For Fastener TypeSquare
Grip StyleCushion Grip
Handle ColorBlack, Red
Handle Length5"
Handle MaterialAcetate
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length11"
Replaceable ShankNo
Shank Dia.0.19"
Shank FinishChrome
Shank Length6"
Shank MaterialBoron Infused Steel
Shank ShapeRound With Hex Bolster
Tether CapableYes
Tip FinishChrome
Tip TypeSquare

Shipping Info:

Ship weight (kg) 0.2182
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHandle MaterialShank LengthShank MaterialShank ShapeInsulatedGrip StyleCorrosion ResistancePrice
MILWAUKEE 48-22-2253 Insulated Square Screwdriver, Tip Size, 10 Inch Overall Length, 6 Inch Shank Length | CT3NXQ 48-22-225310"Plastic6"Alloy SteelRoundYesMoldedYes€37.48
MILWAUKEE 48-22-2252 Insulated Square Screwdriver, Tip Size, 4 Inch Shank Length, Molded Grip | CT3NXR 48-22-22528"Plastic4"Alloy SteelRoundYesMoldedYes€28.01
MILWAUKEE 48-22-2251 Insulated Square Screwdriver, Tip Size, 7 Inch Overall Length, 3 Inch Shank Length | CT3NXT 48-22-22517"Plastic3"Alloy SteelRoundYesMoldedYes€19.49
MILWAUKEE MT217 Screwdriver, #1 Tip Size, 6 1/2 Inch Length, 3 Inch Shank Length, Cushion Grip | CT3NXV MT2176 1/2"Acetate3"Boron Infused SteelRoundNoCushion GripYes€20.93
MILWAUKEE MT218 Screwdriver, #2 Tip Size, 8 1/4 Inch Length, 4 Inch Shank Length, Cushion Grip | CT3NXW MT2188 1/4"Acetate4"Boron Infused SteelRoundNoCushion GripYes€22.62
MILWAUKEE 48-22-2852 Tether Ready Square Screw Driver, #2 Tip Size, 7 Inch Overall Length | CT3PQU 48-22-28527"Rubber4"Alloy SteelRoundNoErgonomicYes€18.13
MILWAUKEE 48-22-2853 Tether Ready Square Screw Driver, #3 Tip Size, 9 Inch Overall Length | CT3PQV 48-22-28539"Rubber6"Alloy Steel-NoErgonomicNo€17.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT219 Screwdriver, #3 Tip Size, 11 Inch Length, 6 Inch Shank Length, Cushion Grip
€26.05 /unit