EATON XTCE012B01H | BH8XEM

EATON XTCE012B01H Iec Contactor, Full Voltage, Non-Reversing, 240/277 VAC V Coil, 3P

Item: BH8XEM Model: XTCE012B01H
In Stock

Get it by Thursday, Jun 12

€280.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating12A
Coil Voltage240-277V AC
Contact Configuration1 NC
Continuous Amps Rating12A
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height3.071"
Length1.811"
Max. Hp Rating1, 2, 2/ 3, 3, 10, 10 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Weight0.5 lbs.
Width2.756"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.8
Ship length (cm)4.6
Ship width (cm)7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE012B01H Iec Contactor, Full Voltage, Non-Reversing, 240/277 VAC V Coil, 3P
€280.88 /unit