Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2252 Insulated Square Screwdriver, Tip Size, 4 Inch Shank Length, Molded Grip | CT3NXR

MILWAUKEE 48-22-2252 Insulated Square Screwdriver, Tip Size, 4 Inch Shank Length, Molded Grip

Item: CT3NXR Model: 48-22-2252Cross Ref: 55ZY92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleMolded
Handle ColorBlack, Red
Handle Length4"
Handle MaterialPlastic
InsulatedYes
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length8"
Replaceable ShankNo
Shank FinishDual Layer Insulation , Insulated
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableYes
Tip FinishHardened
Tip TypeSquare

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHandle MaterialShank LengthShank MaterialShank ShapeInsulatedGrip StyleCorrosion ResistancePrice
MILWAUKEE 48-22-2253 Insulated Square Screwdriver, Tip Size, 10 Inch Overall Length, 6 Inch Shank Length | CT3NXQ 48-22-225310"Plastic6"Alloy SteelRoundYesMoldedYes€37.48
MILWAUKEE 48-22-2251 Insulated Square Screwdriver, Tip Size, 7 Inch Overall Length, 3 Inch Shank Length | CT3NXT 48-22-22517"Plastic3"Alloy SteelRoundYesMoldedYes€19.49
MILWAUKEE MT217 Screwdriver, #1 Tip Size, 6 1/2 Inch Length, 3 Inch Shank Length, Cushion Grip | CT3NXV MT2176 1/2"Acetate3"Boron Infused SteelRoundNoCushion GripYes€20.93
MILWAUKEE MT218 Screwdriver, #2 Tip Size, 8 1/4 Inch Length, 4 Inch Shank Length, Cushion Grip | CT3NXW MT2188 1/4"Acetate4"Boron Infused SteelRoundNoCushion GripYes€22.62
MILWAUKEE MT219 Screwdriver, #3 Tip Size, 11 Inch Length, 6 Inch Shank Length, Cushion Grip | CT3NXX MT21911"Acetate6"Boron Infused SteelRound With Hex BolsterNoCushion GripYes€24.30
MILWAUKEE 48-22-2852 Tether Ready Square Screw Driver, #2 Tip Size, 7 Inch Overall Length | CT3PQU 48-22-28527"Rubber4"Alloy SteelRoundNoErgonomicYes€18.13
MILWAUKEE 48-22-2853 Tether Ready Square Screw Driver, #3 Tip Size, 9 Inch Overall Length | CT3PQV 48-22-28539"Rubber6"Alloy Steel-NoErgonomicNo€17.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2252 Insulated Square Screwdriver, Tip Size, 4 Inch Shank Length, Molded Grip
€30.11 /unit