Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-77-1003 Test Leads 39 Inch Length Black/red 1000vac | AE9FYY 6JHZ0

MILWAUKEE 49-77-1003 Test Leads 39 Inch Length Black/red 1000vac

Item: AE9FYY Model: 49-77-1003Cross Ref: 6JHZ0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Leads
ColorBlack, Red
Length39"
Max. Amps10A
Max. Voltage1000V AC
Plug And Connector DescriptionShrouded Right Angle
FeaturesAlligator Clips
IncludesBlack Test Lead, Red Test Lead
Meter Connection End Size4 mm
Meter Connection TypeRight Angle Shrouded Plug
Probe TypeStandard
StandardsUL
Wire InsulationPVC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.57
Ship length (cm)17.53
Ship width (cm)9.65
HS code8544429000
Country of OriginUS

Product Variants

ProductModelMax. VoltageColorPlug And Connector DescriptionPkg. Qty.Price
MILWAUKEE 49-77-1001 Test Leads, 55" Length, 1000VAC, Black/red | AE9FYM 6JHW4 49-77-10011000V ACBlack, Red-2€32.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-77-1003 Test Leads 39 Inch Length Black/red 1000vac
€35.06 /pack