Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6831 Socket Tray, 8 1/16 Inch Width, 12 Inch Dp, 1 7/16 Inch Ht, Durable Plastic | CT3PCD

MILWAUKEE 49-66-6831 Socket Tray, 8 1/16 Inch Width, 12 Inch Depth, 1 7/16 Inch Height, Durable Plastic

Item: CT3PCD Model: 49-66-6831Cross Ref: 798KY7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Tray
ColorBlack
Compatible Modular SystemPackout
For Socket Size/type10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 6mm, 7mm, 8mm, 9mm
Height1.438"
Includes End TangsYes
MaterialDurable Plastic
Number Of Handles0
Number Of Posts, Number Of Slots19
Number Of Rows2
Number Of Trays1
Overall Depth12"
Overall Width8.062"
Number Of Posts/slots19
Overall Height1 7/16"
Part Of A Modular SystemYes

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)3.65
Ship length (cm)30.48
Ship width (cm)20.48
Country of OriginCN

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6831 Socket Tray, 8 1/16 Inch Width, 12 Inch Depth, 1 7/16 Inch Height, Durable Plastic
€22.96 /unit