Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6804 Socket Set, 4 5/8 Inch Width, 15 1/4 Inch Lg, 9 3/4 Inch Ht, 27 Pieces | CT3PBT

MILWAUKEE 49-66-6804 Socket Set, 4 5/8 Inch Width, 15 1/4 Inch Length, 9 3/4 Inch Height, 27 Pack

Item: CT3PBT Model: 49-66-6804Cross Ref: 798KX8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€335.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container FeaturesRemovable Tray
Deep Socket Count/style0
Drive Size1/2"
FinishChrome
Height9 3/4"
Impact RatedYes
Measurement TypeMetric, SAE
Overall Length15 1/4"
Overall Width4 5/8"
Socket Size1", 1 1/16", 1 1/8", 1/2", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 15/16", 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
Socket Size Range3/8" to 1 1/8"
Standard Socket Count/style(27) 6 Point
Number Of Pieces27
Overall Height9 3/4"
StandardsASME

Shipping Info:

Ship weight (kg) 4.4595
Ship height (cm)24.77
Ship length (cm)38.74
Ship width (cm)11.75
Country of OriginCN

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6804 Socket Set, 4 5/8 Inch Width, 15 1/4 Inch Length, 9 3/4 Inch Height, 27 Pack
€335.10 /unit