Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-1132, 48-00-5242 Blade Set, 6 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height | CP2HNL

MILWAUKEE 49-22-1132, 48-00-5242 Blade Set, 6 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height

Item: CP2HNL Model: 49-22-1132, 48-00-5242Cross Ref: 377PG8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Set
Back StyleStraight, Tapered
Blade Length6", 8", 9"
Blade MaterialCarbide
Blade Shank TypeUniversal
Blade Thickness0.05"
Blade Width1"
Cut Width0.05"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws
Height3/4", 1"
Includes(4) 6 In 14 Tpi Metal Sawzall Blade, (4) 6 In 24 Tpi Metal Sawzall Blade, (4) 8 In 8/12 Tpi Multi-Material Sawzall Blade, (4) 9 In 10 Tpi Metal The Torch Sawzall Blade, (4) 9 In 18 Tpi Metal The Torch Sawzall Blade, (4) 9 In 5 Tpi Wood Sawzall Blade, (4) 9 In 5 Tpi Wood The Ax Sawzall Blade, (4) 9 In 7/11 Tpi Multi-Material The Wrecker Sawzall Blade
Materials CutClean Wood To Thick Metals
Number Of Cutting Edges1
Primary Material ApplicationThick Metal
Teeth Per Inch6.0
Tip MaterialCarbide

Shipping Info:

Ship weight (kg) 1.4648
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip MaterialTeeth Per InchBlade LengthBack StyleCut WidthMaterials CutHeightCutting Edge StylePkg. Qty.Price
MILWAUKEE 49-22-1216 Blade Set, 14/18/24 Teeth Per Inch, 6 In/9 Inch Blade Length, 3/4 In/1 Inch Height, 16 PK | CP2HNK 49-22-1216Bi Metal14/18/246", 9"Straight0.035"Metal3/4", 1"Rigid For Straight Cuts16€38.76
MILWAUKEE 49-22-1132, 48-00-5202 Blade Set, 7 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height | CP2HNM 49-22-1132, 48-00-5202Carbide7.06", 8", 9"Straight, Tapered0.05"Thick Metals, Extreme Metals3/4", 1"Rigid For Straight Cuts1€134.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-1132, 48-00-5242 Blade Set, 6 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height
€152.83 /unit