Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-1216 Blade Set, 14/18/24 Teeth Per Inch, 6 In/9 Inch Blade Length, 3/4 In/1 Inch Height, 16 PK | CP2HNK

MILWAUKEE 49-22-1216 Blade Set

Item: CP2HNK Model: 49-22-1216Cross Ref: 786ZK3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Set
Back StyleStraight
Blade Length6", 9"
Blade MaterialBi Metal
Cut Width0.035"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws
Height3/4", 1"
Materials CutMetal
Teeth Per Inch14/18/24
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.5558
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip MaterialTeeth Per InchBlade LengthBack StyleCut WidthMaterials CutHeightCutting Edge StylePkg. Qty.Price
MILWAUKEE 49-22-1132, 48-00-5242 Blade Set, 6 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height | CP2HNL 49-22-1132, 48-00-5242Carbide6.06", 8", 9"Straight, Tapered0.05"Clean Wood To Thick Metals3/4", 1"Rigid For Straight Cuts1€132.67
MILWAUKEE 49-22-1132, 48-00-5202 Blade Set, 7 Teeth Per Inch, 6 In/8 In/9 Inch Blade Length, 3/4 to 1 Inch Height | CP2HNM 49-22-1132, 48-00-5202Carbide7.06", 8", 9"Straight, Tapered0.05"Thick Metals, Extreme Metals3/4", 1"Rigid For Straight Cuts1€134.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-1216 Blade Set
€73.74 /unit