Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-1129, 48-00-5202 Reciprocating Saw Blade Set, 5/8/14 Teeth Per Inch, 6 X 9 Inch Blade Length | CT3NFM

MILWAUKEE 49-22-1129, 48-00-5202 Reciprocating Saw Blade Set, 5/8/14 Teeth Per Inch, 6 X 9 Inch Blade Length

Item: CT3NFM Model: 49-22-1129, 48-00-5202Cross Ref: 326UH8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade Set
Back StyleStraight, Tapered
Blade Length6", 9"
Cut Width0.05"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws
Height1"
Includes(4) 6 In 18 Tpi The Torch(R) Blades, (2) 6 In 8 Tpi The Wrecker(Tm) Blades, (2) 6 In 5 Tpi The Ax(Tm) Blades, (2) 9 In 5 Tpi The Ax(Tm) Blades, (2) 9 In 14 Tpi The Torch(R) Blades, (1) Storage Container, Reciprocating Saw Blade
Materials CutBlack Pipe, Cast Iron, Composition Material, Ferrous Metals, High Strength Alloys, Nail Embedded Wood, Non Ferrous Metals, Plastic, Stainless Steel, Wood, Angle Iron
Number Of Cutting Edges1
Primary Material ApplicationDemolition
Teeth Per Inch5/8/14

Shipping Info:

Ship weight (kg) 0.6142
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightTeeth Per InchBack StyleCutting Edge StyleTip MaterialBlade LengthPrimary Material ApplicationFor Use With Saw TypePrice
MILWAUKEE 7AV74 Reciprocating Saw Blade Kit 17 Piece AC3QFQ AE2DNF | AF3DBJ 7AV741"-------€61.24
MILWAUKEE 49-22-1129 48-00-5184 Reciprocating Saw Blade Kit Demolition | AJ2KEB 7DY20 49-22-1129 48-00-5184--------€54.31
MILWAUKEE 49-22-1132 49-22-1129 Reciprocating Saw Blade Set Metal Cutting | AJ2KEC 7DY36 49-22-1132 49-22-11291"-------€150.84
MILWAUKEE 49-22-1110 Reciprocating Saw Blade Set, 14, 24, 5, 18, 5 Teeth Per Inch, 6 X 9 Inch Blade Length | CT3NFH 49-22-11103/4"14/24/5/18/5StraightFlexible For Curved CutsBi Metal6", 9"General Purpose MaterialReciprocating Saws€19.80
MILWAUKEE 49-22-1105 Reciprocating Saw Blade Set, 14/18/5/8 Teeth Per Inch, 6 X 9 Inch Blade Length | CT3NFJ 49-22-11051"14, 18, 5, 8Straight, TaperedRigid For Straight CutsBi Metal6", 9"General Purpose MaterialReciprocating Saws€25.01
MILWAUKEE 49-22-5505, 48-00-5201, 48-00-5202 Reciprocating Saw Blade Set, 5/7 Teeth Per Inch, 6 X 9 Inch Blade Length, 1 Inch Height | CT3NFK 49-22-5505, 48-00-5201, 48-00-52021"5/7Straight, TaperedRigid For Straight CutsCarbide6", 9"Thick MetalReciprocating Saws€114.18
MILWAUKEE 49-22-5505 Reciprocating Saw Blade Set, 5/7 Teeth Per Inch, Straight/Tapered Back | CT3NFL 49-22-5505-5/7Straight, TaperedRigid For Straight CutsCarbide-Thick MetalReciprocating Saws€75.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-1129, 48-00-5202 Reciprocating Saw Blade Set, 5/8/14 Teeth Per Inch, 6 X 9 Inch Blade Length
€65.64 /unit