Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-4636 Reduced Shank Drill Bit, 5/8 Inch Drill Bit Size, 6 Inch Overall Length | CT3NJW

MILWAUKEE 48-89-4636 Reduced Shank Drill Bit, 5/8 Inch Size, 6 Inch Overall Length

Item: CT3NJW Model: 48-89-4636Cross Ref: 45KN19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
Flute Length3"
Overall Length6"
Shank Dia.1/2"
Size5/8"
Drill Bit Size5/8"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.Flute LengthOverall LengthPrice
MILWAUKEE 48-89-4640 Reduced Shank Drill Bit, 3/4 Inch Drill Bit Size, 6 Inch Overall Length | CT3NJV 48-89-46401/2"3"6"€39.73
MILWAUKEE 48-89-4634 Reduced Shank Drill Bit, 9/16 Inch Drill Bit Size, 6 Inch Overall Length | CT3NJX 48-89-46341/2"3"6"€32.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-4636 Reduced Shank Drill Bit, 5/8 Inch Size, 6 Inch Overall Length
€36.63 /unit