Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-4627 Drill Bit, 15/32 Inch Drill Bit Size, 3 3/16 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JYM

MILWAUKEE 48-89-4627 Drill Bit, 15/32 Inch Drill Bit Size, 3 3/16 Inch Flute Length, 1/4 Inch Shank Hex Size

Item: CT3JYM Model: 48-89-4627Cross Ref: 45KM93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.4688
Depth X Dia. Ratio7xd
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size0.469"
FinishTitanium
Flute Length3.188"
Flute TypeSpiral
Helix Angle35°
Impact RatedYes
MaterialHigh Speed Steel
Overall Length5"
Shank Hex Size1/4"
Shank TypeHex
System Of MeasurementImperial
Depth:dia. Ratio7xD
Finish - MachiningTitanium
Impact RatingYes
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthPkg. Qty.Price
MILWAUKEE 48-89-4629 Drill Bit, 1/2 Inch Drill Bit Size, 3 5/16 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWH 48-89-46291/2"0.55.094"1€29.48
MILWAUKEE 48-89-4623 Drill Bit, 13/32 Inch Drill Bit Size, 3 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWL 48-89-46230.406"0.40634.781"1€20.31
MILWAUKEE 48-89-4610 Drill Bit, 13/64 Inch Drill Bit Size, 1 3/4 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWM 48-89-46100.203"0.20313 1/2"1€7.49
MILWAUKEE 48-89-4618 Drill Bit, 21/64 Inch Drill Bit Size, 2 11/16 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWN 48-89-46180.328"0.32814.469"1€15.33
MILWAUKEE 48-89-4622 Drill Bit, 25/64 Inch Drill Bit Size, 2 15/16 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWP 48-89-46220.391"0.39064.719"1€20.33
MILWAUKEE 48-89-4624 Drill Bit, 27/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWR 48-89-46240.422"0.42194 7/8"1€22.57
MILWAUKEE 48-89-4607 Drill Bit, 5/32 Inch Drill Bit Size, 1 Inch Flute Length, 1/4 Inch Shank Hex Size | CT3JWV 48-89-46070.156"0.15632 3/4"1€6.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-4627 Drill Bit, 15/32 Inch Drill Bit Size, 3 3/16 Inch Flute Length, 1/4 Inch Shank Hex Size
€29.68 /unit