Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DAH43 Hole Saw, 3 Inch Saw Dia, 1 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCY

DEWALT DAH43 Hole Saw, 3 Inch Saw Dia, 1 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth

Item: CP3QCY Model: DAH43Cross Ref: 797F63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Materials CutConcrete Block, Fiber Cement, Wood With Nails
Max. Cutting Depth2.438"
Number Of Teeth3
Saw Dia.3"
Thread Size5/8"
Tooth MaterialCarbide Tipped
Number Of Teeth (hole Cutters Only)3
Teeth Per Inch1

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelSaw Dia.Number Of TeethTooth MaterialMax. Cutting DepthThread SizePrice
DEWALT DAH4134 Hole Saw, 1 3/4 Inch Saw Dia, 1 1/8 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CR2ZTK DAH41341 3/4"2Carbide Tipped2.438"5/8"€38.22
DEWALT DAH4138 Hole Saw, 1 3/8 Inch Saw Dia, 1 7/16 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QBY DAH41381 3/8"2Carbide Tipped2.438"5/8"€36.87
DEWALT DAH4214 Hole Saw, 2 1/4 Inch Saw Dia, 1 5/16 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCH DAH42142 1/4"3Carbide Tipped2.438"5/8"€46.09
DEWALT DAH4218 Hole Saw, 2 1/8 Inch Saw Dia, 1 7/16 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCK DAH42182 1/8"3Carbide Tipped2.438"5/8"€42.16
DEWALT DAH4234 Hole Saw, 2 3/4 Inch Saw Dia, 1 3/32 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCP DAH42342 3/4"3Carbide Tipped2.438"5/8"€55.83
DEWALT DAH42916 Hole Saw, 2 9/16 Inch Saw Dia, 1 3/16 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCR DAH429162.562"3Carbide Tipped2.438"5/8"€49.39
DEWALT DAH4358 Hole Saw, 3 5/8 Inch Saw Dia, 13/16 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth | CP3QCX DAH43583 5/8"3Carbide Tipped2.438"5/8"€69.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DAH43 Hole Saw, 3 Inch Saw Dia, 1 Teeth per Inch, 2 7/16 Inch Max. Cutting Depth
€57.73 /unit