Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2308 Jobber Length Drill Bit, 11/64 Inch Size Drill Bit Size, 3 9/32 Inch Overall Length | CT3MFW

MILWAUKEE 48-89-2308 Jobber Length Drill Bit, 11/64 Inch Size Size, 3 9/32 Inch Overall Length

Item: CT3MFW Model: 48-89-2308Cross Ref: 45KN01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1719
Depth X Dia. Ratio12xd
Drill Length ClassJobber Length
FinishBright
Flute Length2.062"
Flute TypeSpiral
MaterialHigh Speed Steel
Max. Drilling Depth2.094"
Number Of Flutes2
Overall Length3.281"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationHardened Steel
Shank Length1.188"
Shank TypeStraight
Size0.172"
Spiral DirectionRight Hand
System Of MeasurementImperial
Drill Bit Point TypeSplit Point
Drill Bit Size11/64"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 3/32"
Measurement SystemFractional Inch
Primary Material Application Iso CodeH
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthOverall LengthShank LengthMaterialFinishCoolant FedPrice
MILWAUKEE 48-89-2311 Jobber Length Drill Bit, 7/32 Inch Size Drill Bit Size, 3 7/8 Inch Overall Length | CT3MFX 48-89-23110.21882.562"2.594"3 7/8"1 1/4"High Speed SteelBrightNon Coolant Through€7.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2308 Jobber Length Drill Bit, 11/64 Inch Size Size, 3 9/32 Inch Overall Length
€6.96 /unit