Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MJSC57-14-A Jaw Coupling Hub 14mm Aluminium | AF9UAV 30UR56

RULAND MANUFACTURING MJSC57-14-A Jaw Coupling Hub 14mm Aluminium

Item: AF9UAV Model: MJSC57-14-ACross Ref: 30UR56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.14 mm
Hub MaterialAluminum
KeywayYes
Keyway Size5 mm x 2.3 mm
Outside Dia.57.2 mm
Overall Length28.7 mm
SizeMJSC57
Bore Diameter14 mm
Bore Tolerance+0.05/0 mm
Bore TypeRound Bore with Keyway
Coupling Overall Length80 mm
Coupling SizeMJS57
Fail SafeYes
For Shaft TypeKeyed
Full Bearing Support RequiredYes
Hub Diameter57.2 mm
Hub Material FinishBright
Hub Material GradeGrade 2024
Hub Projection28.7 mm
Included Screws(2) Set Screw
Jaw ProfileCurved
Keyway Depth2.3 mm
Keyway Width5 mm
Length Through Bore28.7 mm
Maximum Operating Temperature82°C
Maximum Speed8000 RPM
Minimum Operating Temperature-23°C
Number Of Locking Screws2
Outside Diameter57.2 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)5.84
Ship length (cm)8
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Keyway SizeOverall LengthSizeHub MaterialKeywayPrice
RULAND MANUFACTURING MJSC25-10-A Jaw Coupling Hub 10mm Aluminium | AF9TZW 30UR34 MJSC25-10-A10 mm25.4 mm3 mm x 1.4 mm11.9 mmMJSC25AluminumYes€55.55
RULAND MANUFACTURING MJSC25-12-A Jaw Coupling Hub 12mm Aluminium | AF9TZX 30UR35 MJSC25-12-A12 mm25.4 mm4 mm x 1.8 mm11.9 mmMJSC25AluminumYes€55.55
RULAND MANUFACTURING MJSC25-8-A Jaw Coupling Hub 8mm Aluminium | AF9TZY 30UR36 MJSC25-8-A8 mm25.4 mm-11.9 mmMJSC25AluminumYes€55.55
RULAND MANUFACTURING MJSC33-10-A Jaw Coupling Hub 10mm Aluminium | AF9TZZ 30UR37 MJSC33-10-A10 mm33.3 mm3 mm x 1.4 mm15 mmMJSC33AluminumYes€76.26
RULAND MANUFACTURING MJSC33-12-A Jaw Coupling Hub 12mm Aluminium | AF9UAA 30UR38 MJSC33-12-A12 mm33.3 mm4 mm x 1.8 mm15 mmMJSC33AluminumYes€76.26
RULAND MANUFACTURING MJSC33-14-A Jaw Coupling Hub 14mm Aluminium | AF9UAB 30UR39 MJSC33-14-A14 mm33.3 mm5 mm x 2.3 mm15 mmMJSC33AluminumYes€76.26
RULAND MANUFACTURING MJSC33-15-A Jaw Coupling Hub 15mm Aluminium | AF9UAC 30UR40 MJSC33-15-A15 mm33.3 mm5 mm x 2.3 mm15 mmMJSC33AluminumYes€76.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJSC57-14-A Jaw Coupling Hub 14mm Aluminium
€208.05 /unit