Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-8720 Work Gloves, S 7, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Polyester 18 ga | CT3KHP

MILWAUKEE 48-73-8720 Work Gloves, S 7, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Polyester 18 ga

Item: CT3KHP Model: 48-73-8720Cross Ref: 787UZ5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA2
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorBlue, Gray
Double-dippedNo
Fabric Weight6.4 oz.
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialPolyester
Knit Material ColorGray
Knuckle Protection MaterialPolyurethane
Latex-freeYes
Length9 1/4"
Lint-freeNo
Pairs Per Package6
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeS
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleKnit
En 388 Impact RatedNo
En 388 Rating4242B
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Length9 1/4"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Size- AlphaS
Size- Numeric7
Sold AsPair
StandardsANSI/ISEA 138, CE, EN 388

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-8720 Work Gloves, S 7, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Polyester 18 ga
€18.31 /unit