SQUARE D D323N Safety Switch 240VAC 3PST 100 Amps AC | AG9FZJ 1H256

SQUARE D D323N Safety Switch 240VAC 3PST 100 Amps AC

Item: AG9FZJ Model: D323NCross Ref: 1H256
In Stock : 10 Units

Get it by Friday, Jun 13

€427.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Contact Form3PST
Depth6 1/2"
DutyGeneral
Height17 1/2"
Hp30 hp @ 240V AC
MaterialSteel
Number Of Poles3
Number Of Wires4
Phase3.0
Width10 1/2"
Current Rating100A
EnvironmentIndoor
Fuse Kit (class R)Mfr. No. RFK10
Horsepower @ 240v Ac5 hp
Housing MaterialSteel
Nema Enclosure Rating1
Protection MethodFusible
StandardsUL 98, UL LISTED FILE E2875
Ul Fuse ClassH, K, R
Voltage Rating240V AC

Shipping Info:

Ship weight (kg) 7.1775
Ship height (cm)18.29
Ship length (cm)50.29
Ship width (cm)27.43
Country of OriginUS

Product Details:

    • Fusible / Nonfusible : Fusible
    • Metallic / Non-Metallic : Metallic

Product Variants

ProductModelPhaseContact FormNumber Of PolesNumber Of WiresAmpsDutyPrice
SQUARE D D211N Safety Switch 240VAC 2PST 30 Amps AC | AG9FYY 1H246 D211N1.02PST2330AGeneral€95.55
SQUARE D D221N Safety Switch 240VAC 2PST 30 Amps AC | AG9FYZ 1H247 D221N1.02PST23-General€105.14
SQUARE D D221NRB Safety Switch 240VAC 2PST 30 Amps AC | AG9FZA 1H248 D221NRB1.02PST23-General€141.84
SQUARE D D222N Safety Switch 240VAC 2PST 60 Amps AC | AG9FZB 1H249 D222N1.02PST2360AGeneral€123.59
SQUARE D D222NRB Safety Switch 240VAC 2PST 60 Amps AC | AG9FZC 1H250 D222NRB1.02PST2360AGeneral€241.83
SQUARE D D223NRB Safety Switch 240VAC 2PST 100 Amps AC | AG9FZD 1H251 D223NRB1.02PST23100AGeneral€357.59
SQUARE D D321N Safety Switch 240VAC 3PST 30 Amps AC | AG9FZE 1H252 D321N3.03PST34-General€162.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D D323N Safety Switch 240VAC 3PST 100 Amps AC
€427.88 /unit