KMC COV1909Z1 Cushioned Cable Clamp, 1-1/8 Inch Cable Clamping Dia. | CG8XAT 481Y91

KMC CONTROLS COV1909Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 1 1/8 In Clamping Dia.

Item: CG8XAT Model: COV1909Z1Cross Ref: 481Y91
Limited Availability
€21.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1/2"
Clamping Dia.1 1/8"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.2813"
Temp. Range-30°F to +180°F
Thickness0.048"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeCushion Clamp
Cushion MaterialVinyl Plastisol
For Maximum Outside Diameter1 1/8"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COV1909Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 1 1/8 In Clamping Dia.
€21.19 /unit