Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-39-0519 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AD9BHL 4PAC1

MILWAUKEE 48-39-0519 Portable Band Saw Blade Alloy Steel - Pack Of 3

Item: AD9BHL Model: 48-39-0519Cross Ref: 4PAC1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Band Saw Blade
MaterialCarbon Steel
Teeth Per Inch14.0
Thickness0.02"
Tooth TypeWavy
Width1/2"
Blade Length35 3/8"
Blade MaterialBi Metal
Blade Thickness0.02"
Blade Width1/2"
For Use With Saw TypePortable Band Saws
Metal Cutting TypeThin Metal
Primary Material ApplicationMetal
Tip MaterialMetal

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)38.35
Ship length (cm)18.03
Ship width (cm)2.03
HS code8202200030
Country of OriginUS

Product Details:

Milwaukee 48-39-0519 portable band saw blade is designed for cutting metal, plastic and other tough materials with precision. It is ideal for metalworking and construction applications.

Features:

  • Milwaukee 48-39-0519 portable band saw blade comes with 14 teeth per inch, offering a balance between cutting speed and precision for thin metal materials.
  • It has a bi-metal blade material ensuring durability and longevity.
  • This blade has a width of 1/2 inch, providing stability and accuracy during cutting operations on medium-sized band saws.
  • It has a blade thickness of 0.02 inches, offering a thin profile for efficient cutting of thin metal materials with reduced waste.

Frequently Asked Questions:

Q. What is the recommended saw type for this blade?

A. The blade is designed for use with portable band saws, specifically on medium-sized band saws with a 3 to 3-1/2 inches cutting capacity.

Q. What is the length of the blade?

A. The blade has a length of 35-3/8 inches, providing ample reach for various cutting applications.

Product Variants

ProductModelTeeth Per InchMaterialPkg. Qty.Price
MILWAUKEE 48-39-0500 Portable Band Saw Blade Alloy Steel | AB4HCX 1Y953 48-39-050010.0Carbon Steel1€11.55
MILWAUKEE 48-39-0501 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HCY 1Y954 48-39-050110.0Carbon Steel3€47.13
MILWAUKEE 48-39-0510 Portable Band Saw Blade Alloy Steel | AB4HCZ 1Y956 48-39-051014.0Carbon Steel1€11.75
MILWAUKEE 48-39-0511 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HDA 1Y957 48-39-051114.0Carbon Steel3€27.52
MILWAUKEE 48-39-0520 Portable Band Saw Blade, 3 Feet Length, Alloy Steel | AB4HDB 1Y959 48-39-052018.0Carbon Steel1€11.33
MILWAUKEE 48-39-0521 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HDC 1Y960 48-39-052118.0Carbon Steel3€47.13
MILWAUKEE 48-39-0530 Portable Band Saw Blade Alloy Steel | AB4HDD 1Y962 48-39-053024.0Carbon Steel1€11.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-39-0519 Portable Band Saw Blade Alloy Steel - Pack Of 3
€45.67 /pack