Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-39-0501 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HCY 1Y954

MILWAUKEE 48-39-0501 Portable Band Saw Blade Alloy Steel - Pack Of 3

Item: AB4HCY Model: 48-39-0501Cross Ref: 1Y954
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Band Saw Blade
MaterialCarbon Steel
Teeth Per Inch10.0
Thickness0.02"
Tooth TypeRaker
Width1/2"
Blade Length44 7/8"
Blade MaterialBi Metal
Blade Thickness0.02"
Blade Width1/2"
For Use With Saw TypePortable Band Saws
Metal Cutting TypeThin Metal
Primary Material ApplicationMetal
Tip MaterialMetal

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.03
Ship length (cm)51.05
Ship width (cm)18.03
HS code8202200060
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialPkg. Qty.Price
MILWAUKEE 48-39-0500 Portable Band Saw Blade Alloy Steel | AB4HCX 1Y953 48-39-050010.0Carbon Steel1€11.55
MILWAUKEE 48-39-0510 Portable Band Saw Blade Alloy Steel | AB4HCZ 1Y956 48-39-051014.0Carbon Steel1€11.75
MILWAUKEE 48-39-0511 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HDA 1Y957 48-39-051114.0Carbon Steel3€27.52
MILWAUKEE 48-39-0520 Portable Band Saw Blade, 3 Feet Length, Alloy Steel | AB4HDB 1Y959 48-39-052018.0Carbon Steel1€11.33
MILWAUKEE 48-39-0521 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HDC 1Y960 48-39-052118.0Carbon Steel3€47.13
MILWAUKEE 48-39-0530 Portable Band Saw Blade Alloy Steel | AB4HDD 1Y962 48-39-053024.0Carbon Steel1€11.73
MILWAUKEE 48-39-0531 Portable Band Saw Blade Alloy Steel - Pack Of 3 | AB4HDE 1Y963 48-39-053124.0Carbon Steel3€47.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-39-0501 Portable Band Saw Blade Alloy Steel - Pack Of 3
€47.13 /pack