Item | Pump |
Discharge Tube Inside Dia. | 11/16" |
Features | No Glues Used In Assembly, Virgin Polyethylene |
For Container Type | Bucket, Pail |
For Use With | 5 gal., 6 gal., 7 Gal Pails, Food Products, Dyes, Additives, Colorings, Chemicals Compatible With Polyethylene |
Hose Inside Dia. | 23/32" |
Hose Outside Dia. | 3/4" |
Housing Material | Polyethylene |
Includes | Discharge Hose |
Max. Head | 2 ft. |
Max. Outlet Pressure | 3 psi |
Power Source | Hand Operated |
Runs Dry | Yes |
Self Priming | Yes |
Spout Connection Size | 55/64" |
Suction Tube Inside Dia. | 61/64" |
Suction Tube Outside Dia. | 63/64" |
Action Type | Siphon |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene |
Diesel Exhaust Fluid Compatible | Yes |
Discharge Tube Outlet Id | 3/4" |
Discharge Tube Outlet Od | 3/4" |
Food Grade | Yes |
For Container Size | 5 gal. |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Wate |
Hose Length | 48" |
Housing Material - Pumps | Polyethylene |
Includes Bung Adapter | No |
Includes Discharge Hose | Yes |
Includes Nozzle | No |
Includes Suction Tube | Yes |
Max. Flow Rate | 3 oz./stroke |
Max. Head - Pumps | 2 ft. |
Max. Head Pressure | 3 psi |
Max. Viscosity | 300 cPS |
Not Recommended Chemicals | Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene |
Pump Package Type | Basic Pump With Discharge Hose |
Self-priming | Yes |
Suction Tube Id | 1" |
Suction Tube Od | 1" |
Wetted Materials | Polyethylene |