Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-5031 Socket Adapter 3/8 Inch Drive 1/4 Hex In | AE3MQP 5ECA9

MILWAUKEE 48-32-5031 Socket Adapter 3/8 Inch Drive 1/4 Hex In

Item: AE3MQP Model: 48-32-5031Cross Ref: 5ECA9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Adapter
Drive Size3/8"
MaterialHeat Treated Steel
Shank Size1/4"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
Input Drive GenderMale
Input Drive ShapeHex
Input Drive Size1/4"
InsulatedNo
LockingNo
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/8"
Overall Length1 7/8"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)12.19
Ship width (cm)4.83
HS code8466100175
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-5031 Socket Adapter 3/8 Inch Drive 1/4 Hex In
€6.10 /unit