Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131508 Psa Disc Roll 6 Hole 6 Inch P280g Alo | AE3VCB 5GD14

NORTON ABRASIVES 66261131508 Psa Disc Roll 6 Hole 6 Inch P280g Alo

Item: AE3VCB Model: 66261131508Cross Ref: 5GD14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeLatex Saturated, Open Coat, Water Based Stearate
Backing MaterialPaper
Backing WeightB
ColorChampagne
Disc Dia.6"
Discs Per Roll100
GradeExtra Fine
Grit280
Vacuum Hole Design6
Abrasive GradeVery Fine
Coating CoverageOpen
Diameter6"
Product TypePSA Disc Roll
Resistance PropertiesLoad, Tear
SeriesA275OP Series
Vacuum Hole Pattern6 Hole

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805200000
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignGritAbrasive MaterialGradeBacking MaterialColorPrice
NORTON ABRASIVES 66261131490 Psa Disc Roll 5 Hole 5 Inch P320g Alo | AE3VBT 5GD04 662611314905320Aluminum OxideExtra FinePaperChampagne€84.48
NORTON ABRASIVES 66261131507 Psa Disc Roll 6 Hole 6 Inch P320g Alo | AE3VCA 5GD13 662611315076320Aluminum OxideExtra FinePaperChampagne€123.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131508 Psa Disc Roll 6 Hole 6 Inch P280g Alo
€123.62 /unit