Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4622 Sq1 Driver Bit, Sq 1 Fastening Tool Tip Size, 6 Inch Bit Lg, 1/4 Inch Hex Shank Size | CV2PEU

MILWAUKEE 48-32-4622 Driver Bit, Fastening Tool Tip Size, 6 Inch Bit Lg, 1/4 Inch Hex Shank Size

Item: CV2PEU Model: 48-32-4622Cross Ref: 60HU34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit
ApplicationImpact
Bit StyleSquare
End TypeSingle End
Fastening Tool MaterialAlloy Steel
FinishUnfinished
Hex Shank Size1/4"
Impact RatedYes
Includes(1) 6" Power Bit SQ1
Overall Bit Length6"
Sae Or MetricSAE
Shank TypeHex

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleOverall Bit LengthApplicationHex Shank SizeEnd TypeFastening Tool MaterialSae Or MetricFinishPrice
MILWAUKEE 48-32-4671 Sq1 Driver Bits, Sq 1 Fastening Tool Tip Size, 2 Inch Bit Lg, 1/4 Inch Hex Shank Size | CV2PEV 48-32-4671Torx2"Impact1/4"Single EndAlloy SteelSAEUnfinished€13.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4622 Driver Bit, Fastening Tool Tip Size, 6 Inch Bit Lg, 1/4 Inch Hex Shank Size
€7.19 /unit