Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4671 Sq1 Driver Bits, Sq 1 Fastening Tool Tip Size, 2 Inch Bit Lg, 1/4 Inch Hex Shank Size | CV2PEV

MILWAUKEE 48-32-4671 Sq1 Driver Bits, Sq 1 Fastening Tool Tip Size, 2 Inch Bit Lg, 1/4 Inch Hex Shank Size

Item: CV2PEV Model: 48-32-4671Cross Ref: 60HU42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit
ApplicationImpact
Bit StyleTorx
End TypeSingle End
Fastening Tool MaterialAlloy Steel
FinishUnfinished
Hex Shank Size1/4"
Impact RatedYes
Includes(5) 2" Power Bit SQ1
Overall Bit Length2"
Sae Or MetricSAE
Shank TypeHex

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleOverall Bit LengthApplicationHex Shank SizeEnd TypeFastening Tool MaterialSae Or MetricFinishPrice
MILWAUKEE 48-32-4622 Sq1 Driver Bit, Sq 1 Fastening Tool Tip Size, 6 Inch Bit Lg, 1/4 Inch Hex Shank Size | CV2PEU 48-32-4622Square6"Impact1/4"Single EndAlloy SteelSAEUnfinished€6.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4671 Sq1 Driver Bits, Sq 1 Fastening Tool Tip Size, 2 Inch Bit Lg, 1/4 Inch Hex Shank Size
€13.85 /unit