ORBIS NPL701 Dolly Food Service Dolly 400 Lb. | AA2CZN 10E151

ORBIS NPL701 Dolly Food Service Dolly 400 Lb.

Item: AA2CZN Model: NPL701 DollyCross Ref: 10E151
In Stock

Get it by Tuesday, Mar 17

€92.67
5% off
€88.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Food Service Dolly
Caster Dia. 3"
Caster Material Polypropylene
Caster Type Swivel
Caster Wheel Dia. 3"
Caster Wheel Material Polypropylene
Caster Wheel Material, Tread Material Rubber
Caster Width 1"
Color Black
Load Capacity 400 lbs.
Max. Rectangle 27 5/16" x 22 13/32"
Platform Height 6"
Platform Length 27 1/2"
Platform Material Plastic
Platform Style Open, With Lip Up
Platform Width 22 1/2"

Shipping Info:

Ship weight (kg) 4.17
Ship height (cm)15.24
Ship length (cm)69.85
Ship width (cm)57.4
HS code8716805090
Country of OriginCA

Product Details:

    • Max. Rectangle (27.3" x 22.4")

Product Variants

ProductModelLoad CapacityPlatform HeightColorCaster Wheel MaterialCaster WidthPlatform MaterialCaster Wheel Dia.Caster Wheel Material, Tread MaterialPrice
ORBIS NPL700 Dolly Food Service Dolly 400 Lb. | AA2CZL 10E149 NPL700 Dolly400 lbs.6"BlackPolypropylene1"Plastic3"Rubber€99.84
ORBIS NPL706 Dolly Black Food Service Dolly 500 Lb. | AA2CZR 10E154 NPL706 Dolly Black500 lbs.5 3/4"BlackPolypropylene1"Plastic3"Rubber€94.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS NPL701 Dolly Food Service Dolly 400 Lb.
€92.67 /unit