Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4431 Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CV2PDW

MILWAUKEE 48-32-4431 Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size

Item: CV2PDW Model: 48-32-4431Cross Ref: 52WR91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
ApplicationImpact
Bit StylePozidriv
End TypeSingle End
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedYes
Includes(2) 1" Insert PZ1 Bits
Overall Bit Length1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleFastening Tool MaterialApplicationHex Shank SizeOverall Bit LengthEnd TypeSae Or MetricImpact RatedPkg. Qty.Price
MILWAUKEE 48-32-4661 Impact Bit Phillips 1 Pk5 | AA2RWF 10Z765 48-32-4661Phillips-------5€6.96
MILWAUKEE 48-32-4663 Impact Bit Phillips 3 Pk5 | AA2RWG 10Z766 48-32-4663Phillips-------5€6.96
MILWAUKEE 48-32-4601 Insert Bit Phillips #2 1 Inch Length - Pack Of 5 | AE3MLN 5EAX2 48-32-4601Phillips-------5€7.26
MILWAUKEE 48-32-4444 Drywall Bit Phillips #2 1 Inch Length - Pack Of 2 | AE3MLR 5EAX5 48-32-4444Phillips Reduced-------2€5.13
MILWAUKEE 48-32-4422 Insert Bit #2 Square 1 Inch Length - Pack Of 2 | AE3MLY 5EAY1 48-32-4422Square Recess-------2€4.19
MILWAUKEE 48-32-4423 Insert Bit #3 Square 1 Inch Length - Pack Of 2 | AE3MMB 5EAY4 48-32-4423Square Recess-------2€4.19
MILWAUKEE 48-32-4620 Insert Bit | CV2PDU 48-32-4620HexAlloy SteelImpact1/4"1"Single EndSAEYes1€14.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4431 Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size
€4.96 /pack